EATON HLA3200T | BH3DMX

EATON HLA3200T Classic Magnetic Molded Case Circuit Breaker Trip Unit

Item: BH3DMX Model: HLA3200T
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTrip Unit
Amps Rating200A
Circuit Breaker Frame TypeTrip Unit
Circuit Breaker TypeHla
FrameL
Height5 2/5"
Interrupt Rating35 KAIC at 600V AC, 65 KAIC at 240V AC
Length8 4/5"
Number Of Poles3
Trip Rating1000-2000A
Trip TypeInterchangeable Thermal-magnetic
Voltage Rating600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 2/5"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)13.72
Ship length (cm)22.35
Ship width (cm)13.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HKA3150T | BH3CXR HKA3150THKA3150T€9,371.17
EATON HKA3090T | BH3CXU HKA3090THKA3090T€9,371.17
EATON HKA31250TM | BH3CXW HKA31250TMHKA31250TM€9,371.17
EATON HKA3200T | BH3CXX HKA3200THKA3200T€9,371.17
EATON HKA32250TM | BH3CXZ HKA32250TMHKA32250TM-
RFQ
EATON HKA31500TM | BH3CYB HKA31500TMHKA31500TM€9,371.17
EATON HKA3225T | BH3CYF HKA3225THKA3225T€9,371.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HLA3200T Classic Magnetic Molded Case Circuit Breaker Trip Unit