Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HC-9215 Hose Assembly 15 Feet | AC9UKR 3KD68

EATON HC-9215 Hose Assembly, 3/8 x 3/8 Inch Fitting Size, MNPT x M Quick Disconnect, Rubber, Black

Item: AC9UKR Model: HC-9215Cross Ref: 3KD68
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€194.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Assembly
CoverSynthetic Rubber With Double Wire Braid
Hose I.d.1/4"
Length15 ft.
MaterialRubber
Max. Operating Pressure10000 psi
TypeHigh Pressure
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialSynthetic Rubber
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size3/8"
Hose Fitting B TypeM Quick Disconnect
Hose Inside Dia.1/4"
Hose Length15 ft.
Hose Reinforcement MaterialCarbon Steel
Hose Reinforcement TypeBraid
Hose Tube MaterialRubber
Max. Working Pressure @ 70 F10000 psi
StandardsMHI 1J100, MSHA APPROVED

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)7.62
Ship length (cm)33.02
Ship width (cm)38.1
HS code4009120050
Country of OriginUS

Product Variants

ProductModelHose I.d.MaterialMax. Operating PressurePrice
EATON HB-9206Q Hose Assembly 6 Feet | AC9UKM 3KD64 HB-9206Q1/4"Rubber10000 psi€107.28
EATON HC-9206 Hose Assembly 6 Feet | AC9UKN 3KD65 HC-92061/4"Rubber10000 psi€155.19
EATON HC-9210 Hose Assembly 10 Feet | AC9UKQ 3KD67 HC-92101/4"Rubber10000 psi€154.12
EATON HC-9220 Hose Assembly 20 Feet | AC9UKT 3KD69 HC-92201/4"Rubber10000 psi€189.67
EATON H052320-PUR-5-SS-MPT Chemical Hose Assembly, 1 1/4 Inch Inside Diameter, 5 ft. Length, Purple | CH9VGN H052320-PUR-5-SS-MPT---€260.58
EATON H052364-GRN-15-SS-MPT Chemical Hose Assembly, 4 Inch Inside Diameter, 15 ft. Length, Green | CH9VGP H052364-GRN-15-SS-MPT---€1,301.52
EATON H052348-GRN-20-SS-MPT Chemical Hose Assembly, 3 Inch Inside Diameter, 20 ft. Length, Green | CH9VGQ H052348-GRN-20-SS-MPT---€1,238.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HC-9215 Hose Assembly, 3/8 x 3/8 Inch Fitting Size, MNPT x M Quick Disconnect, Rubber, Black
€194.09 /unit