Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON H052320-PUR-5-SS-MPT Chemical Hose Assembly, 1 1/4 Inch Inside Diameter, 5 ft. Length, Purple | CH9VGN

EATON H052320-PUR-5-SS-MPT Chemical Hose Assembly, 1 1/4 Inch Hose I.D., Purple, 5 ft Hose Lg

Item: CH9VGN Model: H052320-PUR-5-SS-MPTCross Ref: 55AL47
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€326.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Bend Radius6"
Hose ColorPurple
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A Size1 1/4"
Hose Fitting A TypeMNPT
Hose Fitting B Size1 1/4"
Hose Fitting B TypeMNPT
Hose Inside Dia.1 1/4"
Hose Length5 ft.
Hose Outside Dia.1 7/8"
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F250 psi
StandardsFDA

Shipping Info:

Ship weight (kg) 4.95

Product Variants

ProductModelHose I.d.MaterialMax. Operating PressurePrice
EATON HB-9206Q Hose Assembly 6 Feet | AC9UKM 3KD64 HB-9206Q1/4"Rubber10000 psi€107.28
EATON HC-9206 Hose Assembly 6 Feet | AC9UKN 3KD65 HC-92061/4"Rubber10000 psi€155.19
EATON HC-9210 Hose Assembly 10 Feet | AC9UKQ 3KD67 HC-92101/4"Rubber10000 psi€154.12
EATON HC-9215 Hose Assembly 15 Feet | AC9UKR 3KD68 HC-92151/4"Rubber10000 psi€157.04
EATON HC-9220 Hose Assembly 20 Feet | AC9UKT 3KD69 HC-92201/4"Rubber10000 psi€189.67
EATON H052364-GRN-15-SS-MPT Chemical Hose Assembly, 4 Inch Inside Diameter, 15 ft. Length, Green | CH9VGP H052364-GRN-15-SS-MPT---€1,301.52
EATON H052348-GRN-20-SS-MPT Chemical Hose Assembly, 3 Inch Inside Diameter, 20 ft. Length, Green | CH9VGQ H052348-GRN-20-SS-MPT---€1,238.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H052320-PUR-5-SS-MPT Chemical Hose Assembly, 1 1/4 Inch Hose I.D., Purple, 5 ft Hose Lg
€326.77 /unit