EATON H43016-50 Hydraulic Hose 1 Inch Inside Diameter x 50 Feet 5100 Psi | AF6XVM 20LX43

EATON H43016-50 Hydraulic Hose, 5100 psi, 1 Inch Hose I.D., 1 1/2 Inch Hose O.D., 50 ft Hose Lg

Item: AF6XVM Model: H43016-50Cross Ref: 20LX43
In Stock

Get it by Friday, Jun 13

€1,923.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialSynthetic Rubber
Dash Size16
Hose I.d.1"
Hose Length50 ft.
Hose Outside Dia.1.484"
Min. Bend Radius6"
Operating Pressure5100 psi
Reinforcement(4) Spiral Steel Plies
Temp. Range-40° to +260°
Tube MaterialSynthetic Rubber
TypeCrimp
Compatible ChemicalsAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, min.eral Oil, Motor Oil, Salt Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F5100 psi
Safety Factor4:1
StandardsDIN856 4SP, EN856 R12, SAE 100R12

Shipping Info:

Ship weight (kg) 27
Ship height (cm)63.5
Ship length (cm)63.5
Ship width (cm)17.78
HS code4009410000

Product Variants

ProductModelHose LengthTemp. RangeCover MaterialDash SizeTube MaterialMin. Bend RadiusHose I.d.Hose Outside Dia.Price
EATON 2807-4-25 Hydraulic Hose Bulk 3/16 25 Feet | AA2BCC 10C381 2807-4-2525 ft.-65°F to +450°FStainless Steel Wire Braid4PTFE2"0.188"0.3"€168.73
EATON 2807-5-25 Hydraulic Hose Bulk 1/4 25 Feet | AA2BCD 10C382 2807-5-2525 ft.-65°F to +450°FStainless Steel Wire Braid5PTFE3"1/4"0.37"€200.83
EATON 2807-6-25 Hydraulic Hose Bulk 5/16 25 Feet | AA2BCE 10C383 2807-6-2525 ft.-65°F to +450°FStainless Steel Wire Braid6PTFE4"0.312"0.43"€231.09
EATON 2807-8-25 Hydraulic Hose Bulk 13/32 25 Feet | AA2BCF 10C384 2807-8-2525 ft.-65°F to +450°FStainless Steel Wire Braid8PTFE5 1/4"0.406"0.54"€288.85
EATON 2807-10-25 Hydraulic Hose Bulk 1/2 25 Feet | AA2BCG 10C385 2807-10-2525 ft.-65°F to +450°FStainless Steel Wire Braid10PTFE6 1/2"1/2"0.63"€349.25
EATON 2807-12-25 Hydraulic Hose Bulk 5/8 25 Feet | AA2BCH 10C386 2807-12-2525 ft.-65°F to +450°FStainless Steel Wire Braid12PTFE7 3/4"5/8"19/25"€475.46
EATON HC-9206C Hose High Pressure 6 Feet | AC9UKP 3KD66 HC-9206C------1/4"-€148.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H43016-50 Hydraulic Hose, 5100 psi, 1 Inch Hose I.D., 1 1/2 Inch Hose O.D., 50 ft Hose Lg
€1,923.81 /unit