Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7100245315 Sanding Belt, 1 Inch W X 90 Inch L, Ceramic, 36 Grit, Yf Wt Polyester Backing, 984Fx Pro | CN7VUC

3M 7100245315 Sanding Belt, 1 Inch Width X 90 Inch Length, Ceramic, 36 Grit, Yf Wt Polyester Backing, 984Fx Pro

Item: CN7VUC Model: 7100245315Cross Ref: 804CL6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightYF
Bond TypeResin
Coating CoverageClosed
ColorPurple
Flexibility TypeSingle
GradeExtra Coarse
Grit36
Length90"
Mfr. Series984FX Pro Series
Width1"
Abrasive GradeExtra Coarse
Belt Length90"
Belt Width1"
Series1184F Series

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGritAbrasive MaterialBacking MaterialBacking WeightColorFlexibility TypeAbrasive TypeBond TypePkg. Qty.Price
3M 7010514356 Abrasive Belt | CN7TLV 7010514356--------1€114.96
3M 7010512973 Abrasive Belt | CN7TLW 7010512973--------1€83.83
3M 7100245035 Sanding Belt, 2 Inch W X 118 Inch L, Ceramic, 36 Grit, Yf Wt Polyester Backing, 984Fx Pro | CN7VUX 710024503536CeramicPolyesterYFPurpleSingleCoatedResin1€61.39
3M 7010363109 Sanding Belt, 3 Inch W X 132 Inch L Oxide, 80 Grit, J Wt Cloth Backing, 80, 50 PK | CN7VVM 701036310980Aluminum OxideClothJBrown-Coated-50€809.30
3M 7100245180 Sanding Belt, 3 Inch W X 132 Inch L, Ceramic, 36 Grit, Yf Wt Polyester Backing, 984Fx Pro | CN7VVP 710024518036CeramicPolyesterYFPurpleSingleCoatedResin1€99.43
3M 7100245175 Sanding Belt, 4 Inch W X 132 Inch L, Ceramic, 36 Grit, Yf Wt Polyester Backing, 984Fx Pro | CN7VWY 710024517536CeramicPolyesterYFPurpleSingleCoatedResin1€132.54
3M 7100244955 Sanding Belt, 4 Inch W X 90 Inch L, Ceramic, 36 Grit, Yf Wt Polyester Backing, 984Fx Pro | CN7VXF 710024495536CeramicPolyesterYFPurpleSingleCoatedResin1€100.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100245315 Sanding Belt, 1 Inch Width X 90 Inch Length, Ceramic, 36 Grit, Yf Wt Polyester Backing, 984Fx Pro
€32.88 /unit