Flat Shipping

Flat Shipping at €24.99 + VAT

EATON 2807-5-25 Hydraulic Hose Bulk 1/4 25 Feet | AA2BCD 10C382

EATON 2807-5-25 Hydraulic Hose, Bulk, 1/4, 25 Ft

Item: AA2BCD Model: 2807-5-25Cross Ref: 10C382
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialStainless Steel Wire Braid
Dash Size5
Hose I.d.1/4"
Hose Length25 ft.
Hose Outside Dia.0.37"
Min. Bend Radius3"
Operating Pressure3000 psi
Reinforcement1 Wire Braid
Temp. Range-65°F to +450°F
Tube MaterialPTFE
TypeBulk
Vacuum Rating28 in. hg
Hose ConfigurationBulk Hose
Hose Cover MaterialStainless Steel
Hose Inside Dia.1/4"
Hose Reinforcement MaterialStainless Steel
Hose Tube MaterialPTFE
Max. Working Pressure @ 70 F3000 psi
StandardsSAE 100R14A

Shipping Info:

Ship weight (kg) 1.1655
Ship height (cm)53.34
Ship length (cm)58.42
Ship width (cm)15.24
HS code4009220050
Country of OriginUS

Product Variants

ProductModelHose LengthTemp. RangeCover MaterialDash SizeTube MaterialMin. Bend RadiusHose I.d.Hose Outside Dia.Price
EATON 2807-4-25 Hydraulic Hose Bulk 3/16 25 Feet | AA2BCC 10C381 2807-4-2525 ft.-65°F to +450°FStainless Steel Wire Braid4PTFE2"0.188"0.3"€168.73
EATON 2807-6-25 Hydraulic Hose Bulk 5/16 25 Feet | AA2BCE 10C383 2807-6-2525 ft.-65°F to +450°FStainless Steel Wire Braid6PTFE4"0.312"0.43"€231.09
EATON 2807-8-25 Hydraulic Hose Bulk 13/32 25 Feet | AA2BCF 10C384 2807-8-2525 ft.-65°F to +450°FStainless Steel Wire Braid8PTFE5 1/4"0.406"0.54"€288.85
EATON 2807-10-25 Hydraulic Hose Bulk 1/2 25 Feet | AA2BCG 10C385 2807-10-2525 ft.-65°F to +450°FStainless Steel Wire Braid10PTFE6 1/2"1/2"0.63"€349.25
EATON 2807-12-25 Hydraulic Hose Bulk 5/8 25 Feet | AA2BCH 10C386 2807-12-2525 ft.-65°F to +450°FStainless Steel Wire Braid12PTFE7 3/4"5/8"19/25"€475.46
EATON HC-9206C Hose High Pressure 6 Feet | AC9UKP 3KD66 HC-9206C------1/4"-€148.14
EATON FC619-32-25 Bulk Hose 2 Inch Id x 25 Feet 100 Psi | AD9YMK 4VTN5 FC619-32-2525 ft.-40°F to +275°FSynthetic Rubber32Synthetic Rubber6"2"2.55"€1,067.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2807-5-25 Hydraulic Hose, Bulk, 1/4, 25 Ft
€219.00 /unit