EATON H20108YL-250R Easy Couple Hose, 1/2 Inch Inside Dia., Yellow, 300 PSI Max. Working Pressure | CJ2BEL

EATON H20108YL-250R Easy Couple Hose, 1/2 Inch Hose I.D., Yellow, 300 psi Max. Working Pressure

Item: CJ2BEL Model: H20108YL-250RCross Ref: 402F87
In Stock

Get it by Tuesday, Jun 17

€1,108.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEasy Couple Hose
Compatible ChemicalsAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, min.eral Oil, Motor Oil, Salt Water
Hose ColorYellow
Hose ConfigurationBulk Hose
Hose Cover MaterialNeoprene
Hose Inside Dia.1/2"
Hose Length250 ft.
Hose Outside Dia.1 1/16"
Hose Reinforcement MaterialFiber
Hose Tube MaterialVinyl Nitrile
Max. Working Pressure @ 70 F300 psi
Safety Factor4:1
Temp. Range-40°F to 212°F

Shipping Info:

Ship weight (kg) 19.755

Product Variants

ProductModelDash SizeMin. Bend RadiusInside Dia.Cover MaterialTube MaterialVacuum RatingBurst PressureColorPrice
EATON H20104BK Easy Couple Hose 50 Feet Length 1/4 Inch Inside Diameter 350psi | AH9VRH 45AT71 H20104BK43"1/4"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€120.72
EATON H20106BK Easy Couple Hose 50 Feet Length 3/8 Inch Inside Diameter 350psi | AH9VRT 45AT81 H20106BK63"0.38"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€146.75
EATON H20110BK Easy Couple Hose 50 Feet Length 5/8 Inch Inside Diameter 250psi | AH9VRW 45AT84 H20110BK106"0.63"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€276.10
EATON H20112BK Easy Couple Hose 50 Feet Length 3/4 Inch Inside Diameter 250psi | AH9VRX 45AT85 H20112BK127"3/4"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€324.93
EATON H20108BK Easy Couple Hose 50 Feet Length 1/2 Inch Inside Diameter 250psi | AH9VTA 45AT88 H20108BK85"1/2"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€175.89
EATON H20112YL-250R Easy Couple Hose, 3/4 Inch Inside Dia., Yellow, 300 PSI Max. Working Pressure | CJ2BDL H20112YL-250R--------€1,821.85
EATON H20104RD-250R Easy Couple Hose, 1/4 Inch Inside Dia., Red, 300 PSI Max. Working Pressure | CJ2BDM H20104RD-250R--------€625.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H20108YL-250R Easy Couple Hose, 1/2 Inch Hose I.D., Yellow, 300 psi Max. Working Pressure
€1,108.61 /unit