EATON H20112YL-250R Easy Couple Hose, 3/4 Inch Inside Dia., Yellow, 300 PSI Max. Working Pressure | CJ2BDL

EATON H20112YL-250R Easy Couple Hose, 3/4 Inch Hose I.D., Yellow, 300 psi Max. Working Pressure

Item: CJ2BDL Model: H20112YL-250RCross Ref: 402F97
In Stock

Get it by Tuesday, Jun 10

€2,015.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEasy Couple Hose
Hose ColorYellow
Hose ConfigurationBulk Hose
Hose Cover MaterialNeoprene
Hose Inside Dia.3/4"
Hose Length250 ft.
Hose Outside Dia.1"
Hose Reinforcement MaterialFiber
Hose Tube MaterialVinyl Nitrile
Max. Working Pressure @ 70 F300 psi

Shipping Info:

Ship weight (kg) 29.7

Product Variants

ProductModelDash SizeMin. Bend RadiusInside Dia.Cover MaterialTube MaterialVacuum RatingBurst PressureColorPrice
EATON H20104BK Easy Couple Hose 50 Feet Length 1/4 Inch Inside Diameter 350psi | AH9VRH 45AT71 H20104BK43"1/4"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€120.72
EATON H20106BK Easy Couple Hose 50 Feet Length 3/8 Inch Inside Diameter 350psi | AH9VRT 45AT81 H20106BK63"0.38"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€146.75
EATON H20110BK Easy Couple Hose 50 Feet Length 5/8 Inch Inside Diameter 250psi | AH9VRW 45AT84 H20110BK106"0.63"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€276.10
EATON H20112BK Easy Couple Hose 50 Feet Length 3/4 Inch Inside Diameter 250psi | AH9VRX 45AT85 H20112BK127"3/4"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€324.93
EATON H20108BK Easy Couple Hose 50 Feet Length 1/2 Inch Inside Diameter 250psi | AH9VTA 45AT88 H20108BK85"1/2"Synthetic RubberSynthetic Rubber28 in. hg1200 psiBlack€175.89
EATON H20104RD-250R Easy Couple Hose, 1/4 Inch Inside Dia., Red, 300 PSI Max. Working Pressure | CJ2BDM H20104RD-250R--------€625.01
EATON H20108GY-250R Easy Couple Hose, 1/2 Inch Inside Dia., Gray, 300 PSI Max. Working Pressure | CJ2BDN H20108GY-250R--------€1,083.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H20112YL-250R Easy Couple Hose, 3/4 Inch Hose I.D., Yellow, 300 psi Max. Working Pressure
€2,015.64 /unit