EATON H119624-50 Water Transfer Hose, 1 1/2 Inch Inside Dia., 300 PSI, Blue, 50ft. | CJ3UHL

EATON H119624-50 Water Transfer Hose, 1 1/2 Inch Hose I.D., 300 psi, Blue, 50 ft Hose Lg

Item: CJ3UHL Model: H119624-50Cross Ref: 45CW76
In Stock

Get it by Tuesday, Jun 10

€1,405.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
Bend Radius6"
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Inside Dia.1 1/2"
Hose Length50 ft.
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F300 psi
StandardsMSHA APPROVED

Shipping Info:

Ship weight (kg) 20.7

Product Variants

ProductModelHose LengthTemp. RangeCover MaterialDash SizeTube MaterialMin. Bend RadiusHose I.d.Hose Outside Dia.Price
EATON 2807-4-25 Hydraulic Hose Bulk 3/16 25 Feet | AA2BCC 10C381 2807-4-2525 ft.-65°F to +450°FStainless Steel Wire Braid4PTFE2"0.188"0.3"€168.73
EATON 2807-5-25 Hydraulic Hose Bulk 1/4 25 Feet | AA2BCD 10C382 2807-5-2525 ft.-65°F to +450°FStainless Steel Wire Braid5PTFE3"1/4"0.37"€200.83
EATON 2807-6-25 Hydraulic Hose Bulk 5/16 25 Feet | AA2BCE 10C383 2807-6-2525 ft.-65°F to +450°FStainless Steel Wire Braid6PTFE4"0.312"0.43"€231.09
EATON 2807-8-25 Hydraulic Hose Bulk 13/32 25 Feet | AA2BCF 10C384 2807-8-2525 ft.-65°F to +450°FStainless Steel Wire Braid8PTFE5 1/4"0.406"0.54"€288.85
EATON 2807-10-25 Hydraulic Hose Bulk 1/2 25 Feet | AA2BCG 10C385 2807-10-2525 ft.-65°F to +450°FStainless Steel Wire Braid10PTFE6 1/2"1/2"0.63"€349.25
EATON 2807-12-25 Hydraulic Hose Bulk 5/8 25 Feet | AA2BCH 10C386 2807-12-2525 ft.-65°F to +450°FStainless Steel Wire Braid12PTFE7 3/4"5/8"19/25"€475.46
EATON HC-9206C Hose High Pressure 6 Feet | AC9UKP 3KD66 HC-9206C------1/4"-€148.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H119624-50 Water Transfer Hose, 1 1/2 Inch Hose I.D., 300 psi, Blue, 50 ft Hose Lg
€1,405.75 /unit