EATON H059948-PUR-10-SS-MPT Chemical Hose Assembly, 3 Inch Inside Diameter, 10 ft. Length, Purple | CH9VJJ

EATON H059948-PUR-10-SS-MPT Chemical Hose Assembly, 3 Inch Hose I.D., Purple, 10 ft Hose Lg

Item: CH9VJJ Model: H059948-PUR-10-SS-MPTCross Ref: 55AM06
In Stock

Get it by Thursday, Jun 12

€1,002.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Bend Radius6 1/2"
Burst Pressure1000 psi
Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Citric Acid 50%, DEF, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), min.eral Oil, Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitrogen Gas, Oxygen, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Stoddard Solvent (min.eral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
Hose ColorPurple
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A Material316 Stainless Steel
Hose Fitting A Size3"
Hose Fitting A TypeCam and Groove C
Hose Fitting B Material316 Stainless Steel
Hose Fitting B Size3"
Hose Fitting B TypeCam and Groove E
Hose Inside Dia.3"
Hose Length10 ft.
Hose Outside Dia.3 5/8"
Hose Reinforcement Material2ply fiber
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F250 psi
Not Recommended ChemicalsAmmonia (Liquids), Nitric Acid (Concentrated Solution), Steam
Safety Factor4:1
StandardsFDA
Static Control WireNo
Temp. Range-40°F to 250°F

Shipping Info:

Ship weight (kg) 13.5

Product Variants

ProductModelHose I.d.MaterialMax. Operating PressurePrice
EATON HB-9206Q Hose Assembly 6 Feet | AC9UKM 3KD64 HB-9206Q1/4"Rubber10000 psi€107.28
EATON HC-9206 Hose Assembly 6 Feet | AC9UKN 3KD65 HC-92061/4"Rubber10000 psi€155.19
EATON HC-9210 Hose Assembly 10 Feet | AC9UKQ 3KD67 HC-92101/4"Rubber10000 psi€154.12
EATON HC-9215 Hose Assembly 15 Feet | AC9UKR 3KD68 HC-92151/4"Rubber10000 psi€157.04
EATON HC-9220 Hose Assembly 20 Feet | AC9UKT 3KD69 HC-92201/4"Rubber10000 psi€189.67
EATON H052320-PUR-5-SS-MPT Chemical Hose Assembly, 1 1/4 Inch Inside Diameter, 5 ft. Length, Purple | CH9VGN H052320-PUR-5-SS-MPT---€260.58
EATON H052364-GRN-15-SS-MPT Chemical Hose Assembly, 4 Inch Inside Diameter, 15 ft. Length, Green | CH9VGP H052364-GRN-15-SS-MPT---€1,301.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H059948-PUR-10-SS-MPT Chemical Hose Assembly, 3 Inch Hose I.D., Purple, 10 ft Hose Lg
€1,002.82 /unit