Item | Hose Assembly |
Bend Radius | 11" |
Burst Pressure | 600 psi |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Air, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Cyclohexane, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sulfuric Acid (to 10%) |
Hose Color | Yellow |
Hose Configuration | Coupled Assembly |
Hose Cover Material | EPDM |
Hose Fitting A Material | 316 Stainless Steel |
Hose Fitting A Size | 4" |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | 316 Stainless Steel |
Hose Fitting B Size | 4" |
Hose Fitting B Type | MNPT |
Hose Inside Dia. | 4" |
Hose Length | 20 ft. |
Hose Outside Dia. | 4 15/16" |
Hose Reinforcement Material | 2 ply fiber |
Hose Tube Material | EPDM |
Max. Working Pressure @ 70 F | 150 psi |
Not Recommended Chemicals | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil, Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene |
Safety Factor | 4:1 |
Static Control Wire | No |
Temp. Range | -45°F to 180°F |