EATON GLH740032M | BH9WCY

EATON GLH740032M Molded Case Circuit Breaker, Lg-Frame, 4-Pole, 400A, 600 Vac, Line And Load End Caps

Item: BH9WCY Model: GLH740032M
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeGL
FrameLG
Height5 12/25"
Interrupt Rating65 kAIC at 480V AC, 70 kAIC at 415V AC, 35 kAIC at 600V AC, 100 kAIC at 240V AC
Length4.09"
Mounting HardwareMetric
Number Of Poles4
Protection Type100% Protected Neutral Pole
TerminalsLine And Load End Caps
Trip TypeElectronic LSI
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 9.135
Ship height (cm)13.92
Ship length (cm)10.39
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON GLH325035M | BH9VZQ GLH325035M3GL600V AC-
RFQ
EATON GLH325032M | BH9VZT GLH325032M3GL600V AC-
RFQ
EATON GLH325033M | BH9VZU GLH325033M3GL600V AC-
RFQ
EATON GLH325036M | BH9VZX GLH325036M3GL600V AC-
RFQ
EATON GLH340032M | BH9VZY GLH340032M3GL600V AC-
RFQ
EATON GLH340036M | BH9WAE GLH340036M3GL600V AC-
RFQ
EATON GLH360032M | BH9WAL GLH360032M3GL600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GLH740032M Molded Case Circuit Breaker, Lg-Frame, 4-Pole, 400A, 600 Vac, Line And Load End Caps