EATON GLH340032M | BH9VZY

EATON GLH340032M Molded Case Circuit Breaker, Lg-Frame, Type Gl, 3-Pole, 400A, 600 Vac, Line/Load End Caps

Item: BH9VZY Model: GLH340032M
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeGL
FrameLG
Height5 12/25"
Interrupt Rating35 kAIC at 600V AC, 65 kAIC at 480V AC, 70 kAIC at 415V AC, 100 kAIC at 240V AC
Length4.09"
Mounting HardwareMetric
Number Of Poles3
TerminalsLine And Load End Caps
Trip TypeElectronic LSI
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 6.525
Ship height (cm)13.92
Ship length (cm)10.39
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltagePrice
EATON GLH325035M | BH9VZQ GLH325035M3GL600V AC-
RFQ
EATON GLH325032M | BH9VZT GLH325032M3GL600V AC-
RFQ
EATON GLH325033M | BH9VZU GLH325033M3GL600V AC-
RFQ
EATON GLH325036M | BH9VZX GLH325036M3GL600V AC-
RFQ
EATON GLH340036M | BH9WAE GLH340036M3GL600V AC-
RFQ
EATON GLH360032M | BH9WAL GLH360032M3GL600V AC-
RFQ
EATON GLH360035M | BH9WAM GLH360035M3GL600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GLH340032M Molded Case Circuit Breaker, Lg-Frame, Type Gl, 3-Pole, 400A, 600 Vac, Line/Load End Caps