EATON GHB1030-GR1 | BH9URP

EATON GHB1030-GR1 Molded Case Circuit Breaker, 120/277 VAC/125 VDC, 30 A, 14/65 kA Interrupt

Item: BH9URP Model: GHB1030-GR1
Limited Availability
€315.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Product Details:

Eaton GHB1030-GR1 moulded case circuit breaker is ideal for protecting electrical circuits and equipment against faulty currents. This circuit breaker is installed in panelboards.

Features:

  • This circuit breaker features a thermal-magnetic trip unit for delivering both time-delayed & instantaneous current limiting protection.
  • It has bolt-on mounting facility for ease-of-installation and secure wiring.

Compatible Accessories:

Standards and Approvals:

  • UL

Frequently Asked Questions:

Q. What type of wires does Eaton GHB1030-GR1 moulded case circuit breaker support?

A. It supports both copper & aluminium wires.

Q. What is the voltage rating for Eaton GHB1030-GR1 moulded case circuit breaker?

A. This circuit breaker is rated at 125VDC / 277VAC.

Q. What is the interrupt rating of Eaton GHB1030-GR1 circuit breaker?

A. This unit has an interrupt rating of 14kAIC at 277VAC.

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesFrame SizeVoltagePrice
EATON ED2200 Bolt On Circuit Breaker Ed 200 Amp 240vac 2p 65kaic@240v | AG8MTQ ED2200----€683.58
EATON ED3100 Bolt On Circuit Breaker Ed 100 Amp 240vac 3p 65kaic@240v | AG8MUP ED3100----€913.97
EATON ED3125 Bolt On Circuit Breaker Ed 125 Amp 240vac 3p 65kaic@240v | AG8MUR ED3125----€913.97
EATON ED3150 Bolt On Circuit Breaker Ed 150 Amp 240vac 3p 65kaic@240v | AG8MUT ED3150----€913.97
EATON ED3175 Bolt On Circuit Breaker Ed 175 Amp 240vac 3p 65kaic@240v | AG8MUU ED3175----€913.97
EATON ED3200 Bolt On Circuit Breaker Ed 200 Amp 240vac 3p 65kaic@240v | AG8MUV ED3200----€913.97
EATON ED3225 Bolt On Circuit Breaker Ed 225 Amp 240vac 3p 65kaic@240v | AG8MUW ED3225----€913.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GHB1030-GR1 Molded Case Circuit Breaker, 120/277 VAC/125 VDC, 30 A, 14/65 kA Interrupt
€315.39 /unit