Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON ED3200 Bolt On Circuit Breaker Ed 200 Amp 240vac 3p 65kaic@240v | AG8MUV

EATON ED3200 Molded Case Circuit Breaker, Fixed Magnetic Trip Type, 3-Pole, 200 A, 240 Vac, 125 Vdc

Item: AG8MUV Model: ED3200Cross Ref: 46MW68
In Stock : 211 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,066.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing
Circuit Breaker TypeStandard
Dc Voltage Rating125V DC
Depth3.38"
Instantaneous TripFixed
Low Amp Trip Setting15A
PhaseThree
Phase ConnectionABC
StandardsCSA CERTIFIED, IEC RATED, UL LISTED
Trip TypeThermal Magnetic

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)10.49
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Details:

    • C Series molded case circuit breaker designed to provide overload and short-circuit protection in panelboards and motor control centres
    • Features a fixed thermal-magnetic trip unit to provide both instantaneous and long-time current limiting protection with an interrupt rating of 65 kA @ 240 VAC
    • Equipped with line and load lugs to provide a free flow with better dissipation of energy
    • UL-listed, CSA-certified, NOM-rated, IEC-rated

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesFrame SizeVoltagePrice
EATON ED2200 Bolt On Circuit Breaker Ed 200 Amp 240vac 2p 65kaic@240v | AG8MTQ ED2200----€683.58
EATON ED3100 Bolt On Circuit Breaker Ed 100 Amp 240vac 3p 65kaic@240v | AG8MUP ED3100----€913.97
EATON ED3125 Bolt On Circuit Breaker Ed 125 Amp 240vac 3p 65kaic@240v | AG8MUR ED3125----€913.97
EATON ED3150 Bolt On Circuit Breaker Ed 150 Amp 240vac 3p 65kaic@240v | AG8MUT ED3150----€913.97
EATON ED3175 Bolt On Circuit Breaker Ed 175 Amp 240vac 3p 65kaic@240v | AG8MUU ED3175----€913.97
EATON ED3225 Bolt On Circuit Breaker Ed 225 Amp 240vac 3p 65kaic@240v | AG8MUW ED3225----€913.97
EATON EHD1050 Bolt On Circuit Breaker Ehd 50 Amp 277vac 1p 14kaic@480v | AG8NCA EHD1050----€284.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ED3200 Molded Case Circuit Breaker, Fixed Magnetic Trip Type, 3-Pole, 200 A, 240 Vac, 125 Vdc
€1,066.30 /unit