EATON GH493-20X60FT Hydraulic Hose Wire Reinforced 1-53/64 Inch | AH8QVR 38YK73

EATON GH493-20X60FT Hydraulic Hose, 4500 psi, 1 1/4 Inch Hose I.D., 1 23/32 Inch Hose O.D., 60 ft Hose Lg

Item: AH8QVR Model: GH493-20X60FTCross Ref: 38YK73
In Stock

Get it by Tuesday, Jun 10

€3,499.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Cover MaterialSynthetic Rubber
Dash Size-20
Min. Bend Radius8 1/4"
Reinforcement(4) Spiral Wire
Temp. Range-40° to +260°
Tube MaterialSynthetic Rubber
TypeWire Reinforced
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1 1/4"
Hose Length60 ft.
Hose Outside Dia.1 7/8"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F4500 psi
StandardsABS, DNV, EN 856 4SP, EN 856 R12, ISO 3862 R12, MSHA, SAE 100R12, USCG

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusBurst PressureInside Dia.Temp. RangeCover MaterialTube MaterialReinforcementPrice
EATON GH493-8 Hydraulic Hose Bulk 1/2 50 Feet | AA2AVR 10C232 GH493-887.09"24000 psi1/2"-Synthetic RubberSynthetic Rubber-€1,099.99
EATON GH493-12 Hydraulic Hose Bulk 3/4 50 Feet | AA2AVT 10C233 GH493-12129.45"22000 psi3/4"-Synthetic RubberSynthetic Rubber-€1,689.51
EATON GH493-16 Hydraulic Hose Bulk 1 50 Feet | AA2AVU 10C234 GH493-161611.81"20400 psi1"-Synthetic RubberSynthetic Rubber-€1,951.55
EATON GH493-20 Hydraulic Hose Bulk 1-1/4 50 Feet | AA2AVV 10C235 GH493-202016.54"18000 psi1 1/4"-Synthetic RubberSynthetic Rubber-€2,513.50
EATON GH493-10X50 GH493-10X50'-10----40° to +260°Synthetic RubberSynthetic Rubber(4) Spiral Wire€1,687.02
EATON GH493-24X60FT Hydraulic Hose Wire Reinforced 2-1/8 Inch | AH8QVT 38YK74 GH493-24X60FT-2410"---40° to +260°Synthetic RubberSynthetic Rubber(4) Spiral Wire€4,502.15
EATON GH493-32X60FT Hydraulic Hose Wire Reinforced 2-41/64 inch | AH8QVU 38YK75 GH493-32X60FT-3212 1/2"---40° to +260°Synthetic RubberSynthetic Rubber(4) Spiral Wire€6,337.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GH493-20X60FT Hydraulic Hose, 4500 psi, 1 1/4 Inch Hose I.D., 1 23/32 Inch Hose O.D., 60 ft Hose Lg
€3,499.93 /unit