Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON GH493-20 Hydraulic Hose Bulk 1-1/4 50 Feet | AA2AVV 10C235

EATON GH493-20 Hydraulic Hose, 4500 psi, 1 1/4 Inch Hose I.D., 1 29/32 Inch Hose O.D., 50 ft Hose Lg

Item: AA2AVV Model: GH493-20Cross Ref: 10C235
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,051.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Abrasion ResistancePremium
ApplicationHydraulic System Service With Petroleum And Water Based Fluids, For General Use.
Burst Pressure18000 psi
ColorBlack
ConductivityConductive
Construction4 Spiral
Cover MaterialSynthetic Rubber
Dash Size20
Height1 1/4"
Hose Fittings4S
Impulse Cycle Life1000000 Cycles
Inside Dia.1 1/4"
Lay Line StyleEmbossed
Length1 ft.
Max. Operating Temp.260°F
Min. Bend Radius16.54"
Min. Operating Temp.-40°F
Outside Dia.1.87"
Package FormBulk
Reinforcement MaterialWire
Tube MaterialSynthetic Rubber
Wall Thickness0.29"
WarrantyHydraulics Warranty
Width1 1/4"
Working Pressure4500 psi
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1 1/4"
Hose Length50 ft.
Hose Outside Dia.1 7/8"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F4500 psi
StandardsABS, DNV, EN 856 4SP, EN 856 R12, ISO 3862 R12, MSHA, SAE 100R12, USCG

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)3.18
Ship length (cm)30.48
Ship width (cm)3.18
HS code4009220050
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusBurst PressureInside Dia.Temp. RangeCover MaterialTube MaterialReinforcementPrice
EATON GH493-8 Hydraulic Hose Bulk 1/2 50 Feet | AA2AVR 10C232 GH493-887.09"24000 psi1/2"-Synthetic RubberSynthetic Rubber-€1,099.99
EATON GH493-12 Hydraulic Hose Bulk 3/4 50 Feet | AA2AVT 10C233 GH493-12129.45"22000 psi3/4"-Synthetic RubberSynthetic Rubber-€1,689.51
EATON GH493-16 Hydraulic Hose Bulk 1 50 Feet | AA2AVU 10C234 GH493-161611.81"20400 psi1"-Synthetic RubberSynthetic Rubber-€1,951.55
EATON GH493-10X50 GH493-10X50'-10----40° to +260°Synthetic RubberSynthetic Rubber(4) Spiral Wire€1,687.02
EATON GH493-20X60FT Hydraulic Hose Wire Reinforced 1-53/64 Inch | AH8QVR 38YK73 GH493-20X60FT-208 1/4"---40° to +260°Synthetic RubberSynthetic Rubber(4) Spiral Wire€3,499.93
EATON GH493-24X60FT Hydraulic Hose Wire Reinforced 2-1/8 Inch | AH8QVT 38YK74 GH493-24X60FT-2410"---40° to +260°Synthetic RubberSynthetic Rubber(4) Spiral Wire€4,502.15
EATON GH493-32X60FT Hydraulic Hose Wire Reinforced 2-41/64 inch | AH8QVU 38YK75 GH493-32X60FT-3212 1/2"---40° to +260°Synthetic RubberSynthetic Rubber(4) Spiral Wire€6,337.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GH493-20 Hydraulic Hose, 4500 psi, 1 1/4 Inch Hose I.D., 1 29/32 Inch Hose O.D., 50 ft Hose Lg
€3,051.18 /unit