MORSE CUTTING TOOLS 93674 | AN9QJM

MORSE CUTTING TOOLS 93674 Screw Machine Drill, 9/64 Inch Dia., 135 Degree

Item: AN9QJM Model: 93674
Limited Availability
€8.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishAltin
Flute Length15/16"
MaterialCobalt
Material GradeGrade M42
Overall Length1 15/16"
Point Angle135°
Series2435T Series
Size9/64"

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialMaterial GradePrice
MORSE CUTTING TOOLS 13152 | AK7THG 13152Bright1/2"1 3/8"CobaltGrade M42€4.63
RFQ
MORSE CUTTING TOOLS 13153 | AK7THH 13153Bright1/2"1 3/8"CobaltGrade M42€4.47
RFQ
MORSE CUTTING TOOLS 13155 | AK7THK 13155Bright5/8"1 5/8"CobaltGrade M42€4.63
RFQ
MORSE CUTTING TOOLS 13157 | AK7THM 13157Bright5/8"1 5/8"CobaltGrade M42€4.53
RFQ
MORSE CUTTING TOOLS 13159 | AK7THN 13159Bright11/16"1 11/16"CobaltGrade M42€4.83
RFQ
MORSE CUTTING TOOLS 13161 | AK7THP 13161Bright11/16"1 11/16"CobaltGrade M42€4.83
RFQ
MORSE CUTTING TOOLS 13162 | AK7THQ 13162Bright11/16"1 11/16"CobaltGrade M42€4.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 93674 Screw Machine Drill, 9/64 Inch Dia., 135 Degree
€8.18 /unit