Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FJ3055-04-0810S Female O-ring Hose Fitting 10 Dash | AC4FAL 2ZJC8

EATON FJ3055-04-0810S Female O-ring Hose Fitting 10 Dash

Item: AC4FAL Model: FJ3055-04-0810SCross Ref: 2ZJC8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale O-Ring Hose Fitting
Dash Size10
Hose Inside Dia.1/2"
Hose Outside Dia.0.78"
MaterialSteel
Max. Working Pressure500 psi
Min. Burst Pressure2000 psi
Connection 1 GenderFemale
Connection 1 Size3/4"
For Use WithShort Pilot
Hose Inside Dia. (in.)1/2"
Hose Outside Dia. (in.)0.78"
Max. Working Pressure (psi)500 psi
Min. Burst Pressure (psi)2000 psi
Product Type45° Elbow O Ring Fitting
Refrigerant Type134A, MP39, MP66, R12, R22, R404A, R502
StandardsSAE J2064

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)5.08
HS code7307215000
Country of OriginUS

Product Details:

    • Female Thread (In.) (3/4-16)

Product Variants

ProductModelMaterialMax. Working PressureMin. Burst PressurePrice
EATON FJ3012-01-1012S Female Low Side Hose Fitting 12 Dash | AC4EWE 2ZHY4 FJ3012-01-1012SSteel500 psi2000 psi€93.95
EATON FJ3012-02-1010S Female Low Side Hose Fitting 10 Dash | AC4EWF 2ZHY5 FJ3012-02-1010SSteel500 psi2000 psi€91.89
EATON FJ3012-03-1212S Female Low Side Hose Fitting 12 Dash | AC4EWG 2ZHY6 FJ3012-03-1212SSteel500 psi2000 psi€159.75
EATON FJ3013-01-0810S Female High Side Hose Fitting 10 Dash | AC4EWH 2ZHY7 FJ3013-01-0810SSteel500 psi2000 psi€88.70
EATON FJ3013-02-0606S Female High Side Hose Fitting 6 Dash | AC4EWJ 2ZHY8 FJ3013-02-0606SSteel500 psi2000 psi€80.19
EATON FJ3013-03-0808S Female High Side Hose Fitting 8 Dash | AC4EWK 2ZHY9 FJ3013-03-0808SSteel500 psi2000 psi€74.18
EATON FJ3053-0606S Female O-ring Hose Fitting 12 Dash | AC4FAE 2ZJC2 FJ3053-0606SSteel500 psi2000 psi€104.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FJ3055-04-0810S Female O-ring Hose Fitting 10 Dash
€63.41 /unit