Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 6K589 Motor 1/2 Hp Split Phase 1725 Rpm 115 V | AE9JJE

DAYTON 6K589BG Motor 1/2 Hp Split Phase 1725 Rpm 115 V

Item: AE9JJE Model: 6K589BGCross Ref: 6K589
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€315.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Drive Motor
Bearing TypeBall
Body Dia.5 5/8"
Duty CycleContinuous
Frame48
Frame MaterialRolled Steel
Frequency60 Hz
Full Load Amps7.9A
Hp1/2 hp
Insulation ClassClass B
Max. Ambient Temp.104°F
Motor ApplicationHVAC/R
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeSplit Phase
Mounting TypeCradle Base
No. Of Speeds1
Nominal Efficiency66%
Overall Length9 15/16"
Phase1
Resilient Ring Dia.2 1/2"
Ring To Ring Center7 15/16"
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.1/2"
Shaft Length1 1/2"
Shaft TypeFlat
Thermal ProtectionAutomatic
Voltage115V AC
Ins. ClassClass B
Length Less Shaft8 7/16"
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeCradle Base
Motor Shaft DesignFlat
Motor Thermal ProtectionAuto
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 8.28
Ship height (cm)19.56
Ship length (cm)29.97
Ship width (cm)20.07
HS code8501404040
Country of OriginCN

Product Variants

ProductModelVoltageHpMotor TypeNo. Of SpeedsFrameService FactorMotor ApplicationFrame MaterialPrice
DAYTON 1AGG1 Motor Capacitor Start 1/4 Hp 1725 115/208-230v 48yz | AA8VCU 1AGG1115/208-230V AC1/4 hpCapacitor Start148YZ1.35HVAC/RSteel€339.81
DAYTON 1AGG2 Motor Capacitor Start 1/3 Hp 1725 115/208-230v 48z | AA8VCV 1AGG2115/208-230V AC1/3 hpCapacitor Start148Z1.35HVAC/RSteel€438.97
DAYTON 3K091 Motor 1/4 Hp 1725 Rpm 115/208-230 V | AC9UEM 3K091115/208-230V AC1/4 hpSplit Phase1481.35HVAC/RSteel€255.00
DAYTON 3K371 Motor 1/3 1/9 Hp 1725/1140 Rpm 115 V | AC9UET 3K371115V AC1/3 hp, 1/9 hpSplit Phase2481.35HVAC/RRolled Steel€328.56
DAYTON 3K384 Motor 1/3 Hp Split Phase 1725 Rpm 115 V | AC9UEU 3K384115V AC1/3 hpSplit Phase1481.35HVAC/RSteel€222.30
DAYTON 3K386 Motor 1/3 1/9 Hp 1725/1140 Rpm 115 V | AC9UEV 3K386115V AC1/3 hp, 1/9 hpSplit Phase2481.35HVAC/RRolled Steel€387.61
DAYTON 3K613 Motor 1/6 Hp 1725 Rpm 115/208-230 V | AC9UEZ 3K613115/208-230V AC1/6 hpSplit Phase1481.35HVAC/RRolled Steel€273.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6K589BG Motor 1/2 Hp Split Phase 1725 Rpm 115 V
€315.96 /unit