Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 13487-0075 Label Tape Blue 3/4 Inch Pk 4 | AF7HLX 21DF57

BEL-ART - SCIENCEWARE F13487-0075 13487-0075 Label Tape Blue 3/4 Inch Pk 4

Item: AF7HLX Model: F13487-0075Cross Ref: 21DF57 / 13487-0075
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel Tape
AdhesiveSynthetic Rubber
ColorBlue
ConstructionRubber Resin Adhesive
Core Size3"
Length40 yd.
MaterialFlat Back
Max. Tape Width3/4"
Performance Temp.157°C, 80°C, -80°C
Tensile Strength31 lbs.-in.
Thickness6.3 mil.
Width3/4"
Adhesion To Steel50 oz./in.
Brand And SeriesBel Art Products Write On
Common IndustryGeneral Maintenance & Repair, Light Applications
EnvironmentIndoor Only
Imperial Tape Length40 yd.
Imperial Tape Width0.8"
Imperial Tape Wxl3/4" x 40 yd.
Maximum Tape Performance Temperature315°F
Minimum Tape Performance Temperature-112°F
Package Quantity4
Product FormContinuous Roll
SeriesWrite-On(TM)
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorBlue
Tape Core Diameter3"
Tape Length40 yd.
Tape Resistance PropertiesGamma Irradiation, Moisture, Solvents
Tape Tensile Strength31 lbs./in.
Tape Thickness6.3 mil.
Tape TypeGeneral Purpose Masking Tape
Tape Width3/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.07
Ship length (cm)12.07
Ship width (cm)7.62
HS code3919102055

Product Variants

ProductModelAdhesivePerformance Temp.ColorMax. Tape WidthTensile StrengthBacking MaterialShapeTape ColorPkg. Qty.Price
BEL-ART - SCIENCEWARE 13482-0075 Label Tape Green 3/4 Inch Pack Of 4 | AB6FPA 21DF42 F13482-0075Synthetic Rubber157°C, 80°C, -80°CGreen3/4"31 lbs.-in.---4€53.25
BEL-ART - SCIENCEWARE 13480-0075 Label Tape White 3/4 Inch Pk 4 | AF7HLC 21DF36 F13480-0075Synthetic Rubber157°C, 80°C, -80°CWhite3/4"31 lbs.-in.---4€51.88
BEL-ART - SCIENCEWARE 13481-0075 Label Tape Yellow 3/4 Inch Pk 4 | AF7HLF 21DF39 F13481-0075Synthetic Rubber157°C, 80°C, -80°CYellow3/4"31 lbs.-in.---4€53.25
BEL-ART - SCIENCEWARE 13484-0075 Label Tape Red 3/4 Inch Pk 4 | AF7HLN 21DF48 F13484-0075Synthetic Rubber157°C, 80°C, -80°CRed3/4"31 lbs.-in.---4€119.67
BEL-ART - SCIENCEWARE 13485-0075 Label Tape Yellow 3/4 Inch Pk 4 | AF7HLR 21DF51 F13485-0075Synthetic Rubber157°C, 80°C, -80°CYellow3/4"31 lbs.-in.---4€111.23
BEL-ART - SCIENCEWARE 13488-0075 Label Tape Orange 3/4 Inch Pk 4 | AF7HMA 21DF60 F13488-0075Synthetic Rubber157°C, 80°C, -80°COrange3/4"31 lbs.-in.---4€107.46
BEL-ART - SCIENCEWARE 13490-0075 Label Tape White 3/4 Inch Pk 4 | AF7HMC 21DF63 F13490-0075Synthetic Rubber157°C, 80°C, -80°CWhite3/4"31 lbs.-in.---4€133.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F13487-0075 13487-0075 Label Tape Blue 3/4 Inch Pk 4
€135.96 /pack