EATON FDPW365MJ | BH9NZP

EATON FDPW365MJ Fusible Panelboard Switch, Type Fdpw, 400A, 3-Pole, 600 Vac, 200 Kaic, Class J Fuse

Item: BH9NZP Model: FDPW365MJ
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps400A
ConnectionMain
Cord Size250 kcmil to 750 kcmil, #3/0 AWG to 250 kcmil
Fuse Class ProvisionClass J Fuses
Hp Rating - Max125 hp @ 240V AC, 250 hp @ 480V AC, 350 hp @ 600V AC
Interrupt Rating200 kAIC
Length25"
NotesFor Cable-In/Cable-Out Application Of A Branch Switch, Additional Terminals Are Required. Order Terminal Kit TA750FDPW. Kit Contains 3 Terminals And Hardware
Number Of Poles3
Number Of Wires3
Product Height12 1/2"
Product NameEaton Type FDPW Fusible Panelboard Switch
Product Width16 1/4"
Switch TypeFDPW, Single, Horizontal
TypeFusible Panelboard Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight55.8 lbs.

Shipping Info:

Ship weight (kg) 25.11
Ship height (cm)31.75
Ship length (cm)63.5
Ship width (cm)41.28
Country of OriginUS

Product Variants

ProductModelSwitch TypeAmpsVoltageNumber Of PolesConnectionPrice
EATON FDPW325BR | BH9NYP FDPW325BRFDPW, Single, Vertical400A240V AC/250V DC3Bottom Feed Main€9,704.89
EATON FDPW325MR | BH9NYT FDPW325MRFDPW, Single, Horizontal400A240V AC/250V DC3Main€9,604.92
EATON FDPW326MR | BH9NYU FDPW326MRFDPW, Single, Horizontal600A240V3Main€10,996.35
EATON FDPW325TR | BH9NYW FDPW325TRFDPW, Single, Vertical400A240V AC/250V DC3Top Feed Main€9,382.06
EATON FDPW325R | BH9NYX FDPW325RFDPW, Single, Horizontal400A240V AC/250V DC3Branch-
RFQ
EATON FDPW326R | BH9NYZ FDPW326RFDPW, Single, Horizontal600A240V3Branch€6,336.00
EATON FDPW327F | BH9NZA FDPW327FFDPW, Single, Horizontal800A240V3Branch-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDPW365MJ Fusible Panelboard Switch, Type Fdpw, 400A, 3-Pole, 600 Vac, 200 Kaic, Class J Fuse