EATON DG223NGB | BJ2GDR

EATON DG223NGB Cartridge Fusible Safety Switch, 240VAC, 100 7-1/2 to 15 Hp, 15 to 30 Hp, 2P

Item: BJ2GDR Model: DG223NGB
In Stock : 2 Units

Get it by Friday, Jun 6

€306.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Enclosure MaterialSteel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Height18.81"
Length7.38"
Nema Enclosure RatingNEMA 1
NotesMaximum HP Ratings Apply Only When Dual Element Fuses Are Used. 3-Phase HP Rating Shown Is A Grounded B Phase Rating, UL Listed.
Number Of Poles2
Number Of Wires3
TypeGeneral Duty, Cartridge Fused
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9.13"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)47.78
Ship length (cm)18.75
Ship width (cm)23.19
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of WiresEnclosure MaterialNumber Of PolesPrice
EATON DG221NGB | BJ2GCW DG221NGBNEMA 130A240V3Steel2€102.45
EATON DG221NGBLORED | BJ2GCX DG221NGBLOREDNEMA 130A120/240V3Steel-€1,099.03
EATON DG222NGB | BJ2GDB DG222NGBNEMA 160A240V3Steel2€102.45
EATON DG222NGBP | BJ2GDE DG222NGBPNEMA 160A240V3Steel2€549.51
EATON DG222NRB | BJ2GDJ DG222NRBNEMA 3R60A240V3Galvanized Steel2€1,051.75
EATON DG221NRB | BJ2GDL DG221NRBNEMA 3R30A240V3Galvanized Steel2€165.39
EATON DG224FGK | BJ2GDU DG224FGKNEMA 1200A240V2Steel2€1,625.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DG223NGB Cartridge Fusible Safety Switch, 240VAC, 100 7-1/2 to 15 Hp, 15 to 30 Hp, 2P
€306.04 /unit