EATON FDPW325TR | BH9NYW

EATON FDPW325TR Fusible Panelboard Switch, Fdpw Type, 400A, 3-Pole, 240 Vac, 250 Vdc, Class R Fuse

Item: BH9NYW Model: FDPW325TR
In Stock

Get it by Tuesday, Jun 10

€9,382.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps400A
ConnectionTop Feed Main
Cord Size250 kcmil to 750 kcmil, #3/0 AWG to 250 kcmil
Fuse Class ProvisionClass R Fuses
Hp Rating - Max125 hp @ 240V AC, 50 hp @ 250V DC
Interrupt Rating200 kAIC at 240V AC, 10 kAIC at 250V DC
Length27 3/5"
NotesFor Cable-In/Cable-Out Application Of A Branch Switch, Additional Terminals Are Required. Order Terminal Kit TA750FDPW. Kit Contains 3 Terminals And Hardware
Number Of Poles3
Number Of Wires3
Product Height10.7"
Product NameEaton Type FDPW Fusible Panelboard Switch
Product Width25"
Switch TypeFDPW, Single, Vertical
TypeFusible Panelboard Switch
Voltage240V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight61.35 lbs.

Shipping Info:

Ship weight (kg) 27.6075
Ship height (cm)27.18
Ship length (cm)70.1
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelSwitch TypeAmpsVoltageNumber Of PolesConnectionPrice
EATON FDPW325BR | BH9NYP FDPW325BRFDPW, Single, Vertical400A240V AC/250V DC3Bottom Feed Main€9,704.89
EATON FDPW325MR | BH9NYT FDPW325MRFDPW, Single, Horizontal400A240V AC/250V DC3Main€9,604.92
EATON FDPW326MR | BH9NYU FDPW326MRFDPW, Single, Horizontal600A240V3Main€10,996.35
EATON FDPW325R | BH9NYX FDPW325RFDPW, Single, Horizontal400A240V AC/250V DC3Branch-
RFQ
EATON FDPW326R | BH9NYZ FDPW326RFDPW, Single, Horizontal600A240V3Branch€6,336.00
EATON FDPW327F | BH9NZA FDPW327FFDPW, Single, Horizontal800A240V3Branch-
RFQ
EATON FDPW326TR | BH9NZB FDPW326TRFDPW, Single, Vertical600A240V3Top Feed Main€10,258.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDPW325TR Fusible Panelboard Switch, Fdpw Type, 400A, 3-Pole, 240 Vac, 250 Vdc, Class R Fuse
€9,382.06 /unit