EATON F1S05 | BH9HFA

EATON F1S05 Flex Shaft Handle Mechanism, Reversible, F-Frame, Frame J-K, 5 Ft

Item: BH9HFA Model: F1S05
In Stock

Get it by Tuesday, Jun 17

€1,408.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithF-Frame
Frame SizeFrame J-K
Height19.1"
Length2 3/5"
SeriesSeries C
Shaft Length5 ft.
Special FeaturesReversible
TypeFlex Shaft Handle Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width20 1/5"

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)48.51
Ship length (cm)6.6
Ship width (cm)51.31
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON JGFS05HP | BH4FEV JGFS05HPJg-Frame€1,723.63
EATON JGFS03HP | BH4FEW JGFS03HPJg-Frame€1,998.69
EATON JGFS04HP | BH4FEX JGFS04HPJg-Frame€1,686.96
EATON JGFS03HPX | BH4FEY JGFS03HPXJg-Frame€1,833.66
EATON JGFS05HPX | BH4FEZ JGFS05HPXJg-Frame€2,017.03
EATON JGFS07HP | BH4FFA JGFS07HPJg-Frame€1,760.32
EATON JGFS09HPX | BH4FFC JGFS09HPXJg-Frame€2,127.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON F1S05 Flex Shaft Handle Mechanism, Reversible, F-Frame, Frame J-K, 5 Ft
€1,408.26 /unit