EATON JGFS03HP | BH4FEW

EATON JGFS03HP FLAnge-Mounted Handle Mechanism, Jg-Frame, Nema 1/3R/12, 3 Ft

Item: BH4FEW Model: JGFS03HP
In Stock

Get it by Tuesday, Jun 10

€1,998.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithJg-Frame
Height2 1/2"
Length20"
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 3R
SeriesSeries G
Shaft Length3 ft.
TypeHigh Performance Flex Shaft Flange-mounted Handle Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width19"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)6.35
Ship length (cm)50.8
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON JGFS05HP | BH4FEV JGFS05HPJg-Frame€1,723.63
EATON JGFS04HP | BH4FEX JGFS04HPJg-Frame€1,686.96
EATON JGFS03HPX | BH4FEY JGFS03HPXJg-Frame€1,833.66
EATON JGFS05HPX | BH4FEZ JGFS05HPXJg-Frame€2,017.03
EATON JGFS07HP | BH4FFA JGFS07HPJg-Frame€1,760.32
EATON JGFS09HPX | BH4FFC JGFS09HPXJg-Frame€2,127.03
EATON JGFS10HPX | BH4FFD JGFS10HPXJg-Frame€2,145.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGFS03HP FLAnge-Mounted Handle Mechanism, Jg-Frame, Nema 1/3R/12, 3 Ft
€1,998.69 /unit