EATON ETR2-12 | BH9FXK

EATON ETR2-12 Off Delay Star Delta Xt Miniature Electronic Timing Relay, 24 to 240 V

Item: BH9FXK Model: ETR2-12
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Conventional Thermal Current6A
Frame Size45 mm
Length0.7"
Product Height2 4/5"
Product NameEaton Motor Control Timing Relay
Product Width2 1/2"
Rated Operational Current3A
TypeStar Delta
Voltage24-240V AC at 50/60 Hz, 24-48V DC
WarrantyNot Applicable

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)7.11
Ship length (cm)1.78
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelTypeSizePrice
EATON ETR2-69 | BH9FXN ETR2-69Star Delta-€489.79
EATON ETR2-11 | BH9FXR ETR2-11Star Delta-€506.61
EATON ETR4-69-W | BH9GEQ ETR4-69-WStar Delta-€563.52
EATON ETR4-11-A | BH9GEV ETR4-11-AStar Delta22.5 mm€439.69
EATON ETR4-11-W | BH9GEY ETR4-11-WStar Delta-€426.93
EATON ETR4-69-A | BH9GFA ETR4-69-AStar Delta22.5 mm-
RFQ
EATON ETR4-70-A | BH9GFE ETR4-70-AStar Delta22.5 mm€806.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ETR2-12 Off Delay Star Delta Xt Miniature Electronic Timing Relay, 24 to 240 V