EATON ESR5-NO-31-24VAC-DC | BH9FXE

EATON ESR5-NO-31-24VAC-DC Safety Monitoring Relay, DIN-Rail Relay Mounting, 24 Pins/Terminals, 24 VAC/DC, 2 Inputs

Item: BH9FXE Model: ESR5-NO-31-24VAC-DCCross Ref: 794F71
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relay
Product NameEaton ESR5 Safety Relay
ApplicationEmergency Stops, Gate Enable Device, Light Curtain (OSSD), Rope Pulls, Safety Switches, Two-Hand Control Stations
Body Depth4.51"
Body Height3.9"
Body Width0.88"
Electrical Connection TypeScrew
Environmental ProtectionFinger Safe
Input Voltage24V AC/DC
Power Consumption0.4 W
Response Time100 ms
StandardsCE CERTIFIED, CSA CERTIFIED, IEC RATED, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.45
Ship length (cm)11.46
Ship width (cm)2.24
Country of OriginUS

Product Variants

ProductModelVoltagePrice
EATON ESR5-NE-51-24VAC-DC | BH9FWP ESR5-NE-51-24VAC-DC24V AC/DC€894.44
EATON ESR5-NO-31-230VAC | BH9FWW ESR5-NO-31-230VAC230V AC-
RFQ
EATON ESR5-NO-31-AC-DC | BH9FWZ ESR5-NO-31-AC-DC-€685.14
RFQ
EATON ESR5-NO-21-24VAC-DC | BH9FXA ESR5-NO-21-24VAC-DC-€348.67
EATON ESR5-VE3-42 | BH9FXC ESR5-VE3-4224V DC-
RFQ
EATON ESR5-NZ-21-24VAC-DC | BH9FXF ESR5-NZ-21-24VAC-DC24V AC/DC€1,080.90
EATON ESR5-NV3-30 | BH9FXH ESR5-NV3-3024V DC€619.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ESR5-NO-31-24VAC-DC Safety Monitoring Relay, DIN-Rail Relay Mounting, 24 Pins/Terminals, 24 VAC/DC, 2 Inputs