Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04008.075.0650 Hex Structural Bolt 3/4 6-1/2 Inch Length Carbon Steel Pk10 | AG2GRA 31JK82

GRAINGER U04008.075.0650 Hex Structural Bolt, 3/4 In - 10 Thread Size, Steel, 6 1/2 In Lg., Blk Oxide, Gr. A490, 10 Pk

Item: AG2GRA Model: U04008.075.0650Cross Ref: 31JK82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Structural Bolt
FinishBlack Oxide
GradeGrade A490
Grip Size5 1/8"
HardnessRockwell C25
Head Dia.1 1/4"
Head Height15/32"
Length6 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 3/8"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Fastener Length6 1/2"
Head Width1 1/4"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A490 Type 1
Material Quality StandardsASTM A490, ASTM F3125
Minimum Thread Length1 3/8"
Overall Length6 1/2"
Rockwell HardnessHRC33 to 38

Shipping Info:

Ship weight (kg) 4.1805
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152065

Product Variants

ProductModelGrip SizeMaterialThread StyleHead HeightTypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
GRAINGER U04008.075.0200 Structural Bolt 3/4-10 2 Length Pk10 | AG2FNT 31JK66 U04008.075.02005/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€36.27
GRAINGER U04008.075.0225 Structural Bolt 3/4-10 x 2-1/4 Length Pk10 | AG2FNU 31JK67 U04008.075.02257/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€39.09
GRAINGER U04008.075.0250 Structural Bolt 3/4-10 x 2-1/2 Length Pk10 | AG2FNV 31JK68 U04008.075.02501 1/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€38.68
GRAINGER U04008.075.0275 Structural Bolt 3/4-10 x 2-3/4 Length Pk10 | AG2FNW 31JK69 U04008.075.02751 3/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€45.48
GRAINGER U04008.075.0300 Structural Bolt 3/4-10 3 Length Pk10 | AG2FNX 31JK70 U04008.075.03001 5/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€23.16
GRAINGER U04008.075.0150 Structural Bolt 3/4-10 X1-1/2 Length Pk10 | AG2GQM 31JK64 U04008.075.01501/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€32.49
GRAINGER U04008.075.0175 Structural Bolt 3/4-10 x 1-3/4 Length Pk10 | AG2GQN 31JK65 U04008.075.01753/8"SteelPartially Threaded15/32"Structural BoltRight HandRockwell C25120000 psi10€35.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04008.075.0650 Hex Structural Bolt, 3/4 In - 10 Thread Size, Steel, 6 1/2 In Lg., Blk Oxide, Gr. A490, 10 Pk
€127.68 /unit