EATON EMS03H5CBN | BH9EYY

EATON EMS03H5CBN Electronic Motor Starter, Panel With Control Station And Whip, 480V, 16 To 20 FLA

Item: BH9EYY Model: EMS03H5CBN
In Stock

Get it by Tuesday, Jun 10

€4,070.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Full Load Amps Range20-25A
Height6.3"
Length11.02"
NotesIncludes A Self-Protected, Combination Motor Controller. Additional Short-Circuit Protection (Such As Fuses Or A Breaker) Is Not Required. Includes A Control Power Transformer That Steps Down The Control Voltage To 120V AC.
Product NameEaton EMS electronic motor starter
Voltage Rating480V
Warranty1 yr.
Width7.87"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)16
Ship length (cm)27.99
Ship width (cm)19.99
Country of OriginUS

Product Variants

ProductModelVoltage RatingHeightPrice
EATON EMS02D5ABA | BH9ETA EMS02D5ABA120V6.3"€2,493.87
EATON EMS02D5ABD | BH9ETD EMS02D5ABD120V6.3"€2,080.88
EATON EMS02D5ABG | BH9ETF EMS02D5ABG120V6.3"-
RFQ
EATON EMS02D5ABB | BH9ETG EMS02D5ABB120V6.3"€2,080.88
EATON EMS02D5ABE | BH9ETJ EMS02D5ABE120V6.3"€2,080.88
EATON EMS02D5ABC | BH9ETK EMS02D5ABC120V6.3"€2,080.88
EATON EMS02D5ABH | BH9ETL EMS02D5ABH120V6.3"€2,080.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EMS03H5CBN Electronic Motor Starter, Panel With Control Station And Whip, 480V, 16 To 20 FLA
€4,070.22 /unit