EATON EMS02D5ABE | BH9ETJ

EATON EMS02D5ABE Electronic Motor Starter, All-In-One Panel, 120V, 0.63 To 1 FLA

Item: BH9ETJ Model: EMS02D5ABE
In Stock

Get it by Wednesday, Jun 11

€2,080.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Full Load Amps Range1-1.6A
Height6.3"
Length11.02"
NotesIncludes A Self-Protected, Combination Motor Controller. Additional Short-Circuit Protection (Such As Fuses Or A Breaker) Is Not Required.
Product NameEaton EMS electronic motor starter
Voltage Rating120V
Warranty1 yr.
Width7.87"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)16
Ship length (cm)27.99
Ship width (cm)19.99
Country of OriginUS

Product Variants

ProductModelVoltage RatingHeightPrice
EATON EMS02D5ABA | BH9ETA EMS02D5ABA120V6.3"€2,493.87
EATON EMS02D5ABD | BH9ETD EMS02D5ABD120V6.3"€2,080.88
EATON EMS02D5ABG | BH9ETF EMS02D5ABG120V6.3"-
RFQ
EATON EMS02D5ABB | BH9ETG EMS02D5ABB120V6.3"€2,080.88
EATON EMS02D5ABC | BH9ETK EMS02D5ABC120V6.3"€2,080.88
EATON EMS02D5ABH | BH9ETL EMS02D5ABH120V6.3"€2,080.88
EATON EMS02D5ABF | BH9ETM EMS02D5ABF120V6.3"€2,080.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EMS02D5ABE Electronic Motor Starter, All-In-One Panel, 120V, 0.63 To 1 FLA
€2,080.88 /unit