EATON EMR4-F500-2 | BH9EKB

EATON EMR4-F500-2 Electronic Control Product Monitoring Relay, 250 VAC, 2/3/4A, DPDT Contact

Item: BH9EKB Model: EMR4-F500-2
In Stock

Get it by Tuesday, Jun 17

€418.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Features500 Ms Response Time, Two Changeover Contacts
Frequency Rating50-60 Hz
Height3.07"
Input Voltage200-500V
Length3.94"
Mfr. SeriesEMR4 Series
Operating Temp.-20°C to +60°C
Voltage Rating250V
Width0.89"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)7.8
Ship length (cm)10.01
Ship width (cm)2.26
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EMR4-F500-2 Electronic Control Product Monitoring Relay, 250 VAC, 2/3/4A, DPDT Contact
€418.57 /unit