EATON EMR-5000-2A0FA1 | BH9ELA

EATON EMR-5000-2A0FA1 Motor Relay, 40-250 VAC, 19-300 VDC, 16 Inputs, 9 Outputs, Digital Input, Analog Output

Item: BH9ELA Model: EMR-5000-2A0FA1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Analog Inputs0
Analog Outputs0
ApplicationMotor
Base RelayEMR-4000
CommunicationsModbus RTU or DNP3 RTU over Fiber Optic ST
Digital Inputs16
Digital Outputs9
Frequency Rating50/60 Hz
Height8.7"
I/o OptionsURTD Interface IRIG-B
Length8.06"
Modbus / Dnp3 RtuOver Fiber Optic ST
Mounting TypeProjection
Phase Amps5A, 1A
Sensing InputsDifferential Protection Power Protection and Metering Current Protection and Metering Voltage Protection and Metering
TerminalsRemovable
TypeMotor Relay
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight9.259 lbs.
Width9 18/25"
Zone Selective Interlocking1

Shipping Info:

Ship weight (kg) 4.1666
Ship height (cm)22.1
Ship length (cm)20.47
Ship width (cm)24.69
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON EMR-3000-2A0BA0 | BH9DYT EMR-3000-2A0BA08.62"Motor Relay€13,089.06
EATON EMR-3000-2A0BA1 | BH9DYU EMR-3000-2A0BA18.62"Motor Relay€12,806.00
EATON EMR-3000-2A0BB0 | BH9DYV EMR-3000-2A0BB08.62"Motor Relay-
RFQ
EATON EMR-3000-2A0BB1 | BH9DYW EMR-3000-2A0BB18.62"Motor Relay-
RFQ
EATON EMR-3000-2A0CA0 | BH9DYX EMR-3000-2A0CA08.62"Motor Relay€13,891.93
EATON EMR-3000-2A0CA1 | BH9DYY EMR-3000-2A0CA18.62"Motor Relay-
RFQ
EATON EMR-3000-2A0EB1 | BH9DZA EMR-3000-2A0EB18.62"Motor Relay-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EMR-5000-2A0FA1 Motor Relay, 40-250 VAC, 19-300 VDC, 16 Inputs, 9 Outputs, Digital Input, Analog Output