EATON EDR-5000-2B0KA0 | BJ4BKN

EATON EDR-5000-2B0KA0 Protection Distribution Relay, 40-250 VAC, 16 Input, 11 Output, 19-300 VDC Supply

Item: BJ4BKN Model: EDR-5000-2B0KA0
In Stock

Get it by Thursday, Jun 12

€22,403.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Analog Inputs0
Analog Outputs0
ApplicationFeeder
Base RelayEDR-5000
Current Sensing Inputs1
Frequency Rating50/60 Hz
Height8.7"
I/o OptionsIRIG-B Trip Coil Monitor
Length8.05"
Modbus / Dnp3 TcpOver LC Duplex Fiber Optic Ethernet
Mounting TypeSemi-Flush
Number Of Inputs16
Number Of Outputs11
Phase Amps5A, 1A
Power Consumption40-250V AC/19-300V DC
Power Supply Range19-300V DC/40-250V AC
Sensing InputsCurrent Protection and Metering Power Protection and Metering Voltage Protection and Metering
TerminalsRemovable
TypeDistribution Relay
Voltage Sensing Inputs1
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight9.259 lbs.
Width9 18/25"
Zone Selective Interlocking1

Shipping Info:

Ship weight (kg) 4.1666
Ship height (cm)22.1
Ship length (cm)20.45
Ship width (cm)24.69
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON EDR-5000-2A0BA0 | BJ4BEP EDR-5000-2A0BA08.7"Distribution Relay€15,321.74
EATON EDR-5000-2A0BB0 | BJ4BEQ EDR-5000-2A0BB08.7"Distribution Relay€18,445.44
EATON EDR-5000-2A0CA0 | BJ4BEV EDR-5000-2A0CA08.7"Distribution Relay€15,971.91
EATON EDR-5000-2A0DB0 | BJ4BEW EDR-5000-2A0DB08.7"Distribution Relay€20,805.90
EATON EDR-5000-2A0BA1 | BJ4BEX EDR-5000-2A0BA18.7"Distribution Relay€15,547.87
EATON EDR-5000-2A0CB1 | BJ4BEY EDR-5000-2A0CB18.7"Distribution Relay€19,321.77
EATON EDR-5000-2A0EB1 | BJ4BEZ EDR-5000-2A0EB18.7"Distribution Relay€20,622.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EDR-5000-2B0KA0 Protection Distribution Relay, 40-250 VAC, 16 Input, 11 Output, 19-300 VDC Supply
€22,403.09 /unit