EATON ECX09L3BAA-RA27 | BJ3ZZC

EATON ECX09L3BAA-RA27 Non-Reversing Electronic Motor Starter, 240V, NEMA 4, 65 A, Side-mounted, 50-65 A, 3 phase

Item: BJ3ZZC Model: ECX09L3BAA-RA27
In Stock

Get it by Wednesday, Jun 11

€2,576.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating65A
Auxiliary ContactsSide Mounted
Coil Voltage240V
Contact Configuration1 NO
Height10.9"
Length6 3/5"
Nema Enclosure RatingNEMA 4
Notes1 No Side Mounted Auxiliary Contacts Available On XT Starters For 40A And Greater Only
Overload Range50-65A
Phase3
Product NameEaton XT IEC electronic motor starter
TypeNon-combination, Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width30"

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)27.69
Ship length (cm)16.76
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1BAA-F | BJ3VYR ECX09B1BAA-F7A310 23/25"€710.33
EATON ECX09B1BAA-H | BJ3VYV ECX09B1BAA-H7A36"€704.35
EATON ECX09B1BAA-G | BJ3VYY ECX09B1BAA-G7A310 23/25"€704.35
EATON ECX09B1BAA-I | BJ3VZC ECX09B1BAA-I7A36"€704.35
EATON ECX09B1BAA-J | BJ3VZE ECX09B1BAA-J7A36"€704.35
EATON ECX09B1BAA-JS29 | BJ3VZG ECX09B1BAA-JS297A15.98"€704.35
EATON ECX09B1BHA-I | BJ3VZT ECX09B1BHA-I7A-7.15"€883.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09L3BAA-RA27 Non-Reversing Electronic Motor Starter, 240V, NEMA 4, 65 A, Side-mounted, 50-65 A, 3 phase
€2,576.65 /unit