EATON ECX09B1BAA-I | BJ3VZC

EATON ECX09B1BAA-I Non-Reversing Electronic Motor Starter, 240V, NEMA 1, 7 A, 4-6 A, 3 phase

Item: BJ3VZC Model: ECX09B1BAA-I
In Stock

Get it by Friday, Jun 13

€704.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage240V
Height6"
Length7"
Nema Enclosure RatingNEMA 1
Overload Range4-6A
Phase3
Product NameEaton XT IEC electronic motor starter
TypeNon-combination, Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1BAA-F | BJ3VYR ECX09B1BAA-F7A310 23/25"€710.33
EATON ECX09B1BAA-H | BJ3VYV ECX09B1BAA-H7A36"€704.35
EATON ECX09B1BAA-G | BJ3VYY ECX09B1BAA-G7A310 23/25"€704.35
EATON ECX09B1BAA-J | BJ3VZE ECX09B1BAA-J7A36"€704.35
EATON ECX09B1BAA-JS29 | BJ3VZG ECX09B1BAA-JS297A15.98"€704.35
EATON ECX09B1BHA-I | BJ3VZT ECX09B1BHA-I7A-7.15"€883.44
EATON ECX09B1BHA-H | BJ3WAA ECX09B1BHA-H7A-7.15"€883.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09B1BAA-I Non-Reversing Electronic Motor Starter, 240V, NEMA 1, 7 A, 4-6 A, 3 phase
€704.35 /unit