EATON ECX09G1BAA-N | BJ3ZGF

EATON ECX09G1BAA-N Non-Reversing Electronic Motor Starter, 240V, NEMA 1, 25 A, 60 Hz, 24-32 A, Full voltage

Item: BJ3ZGF Model: ECX09G1BAA-N
In Stock

Get it by Friday, Jun 13

€1,158.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating25A
Coil Voltage240V
Frequency60 Hz
Height7.15"
Length10 19/25"
Nema Enclosure RatingNEMA 1
Overload Range24-32A
Overload RelayXTOB bi-metallic overload relay
Product NameEaton XT IEC electronic motor starter
StyleNon reversing
System VoltageFull Voltage
TypeNon-combination
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width6.06"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)18.16
Ship length (cm)27.33
Ship width (cm)15.39
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1BAA-F | BJ3VYR ECX09B1BAA-F7A310 23/25"€710.33
EATON ECX09B1BAA-H | BJ3VYV ECX09B1BAA-H7A36"€704.35
EATON ECX09B1BAA-G | BJ3VYY ECX09B1BAA-G7A310 23/25"€704.35
EATON ECX09B1BAA-I | BJ3VZC ECX09B1BAA-I7A36"€704.35
EATON ECX09B1BAA-J | BJ3VZE ECX09B1BAA-J7A36"€704.35
EATON ECX09B1BAA-JS29 | BJ3VZG ECX09B1BAA-JS297A15.98"€704.35
EATON ECX09B1BHA-I | BJ3VZT ECX09B1BHA-I7A-7.15"€883.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09G1BAA-N Non-Reversing Electronic Motor Starter, 240V, NEMA 1, 25 A, 60 Hz, 24-32 A, Full voltage
€1,158.00 /unit