EATON ECX09F1EAA-M | BJ3YWC

EATON ECX09F1EAA-M Non-reversing Electronic Motor Starter, 208V, NEMA 1, 18 A, 16-24 A, 3 phase

Item: BJ3YWC Model: ECX09F1EAA-M
In Stock

Get it by Tuesday, Jun 17

€758.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating18A
Coil Voltage208V
Height6"
Length7"
Nema Enclosure RatingNEMA 1
Overload Range16-24A
Phase3
Product NameEaton XT IEC electronic motor starter
TypeNon-combination, Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1EAA-I | BJ3WDM ECX09B1EAA-I7A36"€704.35
EATON ECX09B1EAA-J | BJ3WDV ECX09B1EAA-J7A35.98"€712.31
EATON ECX09B1EAA-H | BJ3WEE ECX09B1EAA-H7A36"€704.35
EATON ECX09C1EAA-J | BJ3WZJ ECX09C1EAA-J9A36"€712.31
EATON ECX09C1EAA-JS29 | BJ3WZK ECX09C1EAA-JS299A15.98"€817.76
EATON ECX09D1EAA-I | BJ3XPX ECX09D1EAA-I12A-7.15"€712.31
EATON ECX09D1EAA-K | BJ3XQC ECX09D1EAA-K12A36"€712.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09F1EAA-M Non-reversing Electronic Motor Starter, 208V, NEMA 1, 18 A, 16-24 A, 3 phase
€758.08 /unit