Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 32GM12 Chemical Resistant Gloves L Blue/Yellow PR | AG2VAX

CONDOR 32GM12 Chemical Resistant Gloves L Blue/Yellow PR

Item: AG2VAX Model: 32GM12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
Accelerator FreeNo
Ansi/isea Abrasion LevelNot Tested
Anti-staticNo
Chlorinated/non ChlorinatedNon Chlorinated
Coating FinishFish Scale
ColorBlue, Yellow
ConstructionRubber
CuffStraight
Cuff StyleStraight
Dual LayerNo
En 388 Impact RatedNo
En Iso 374 Chemical RatingNot Rated
FinishSmooth
Glove Coating ColorBlue
Glove MaterialNatural Rubber, Polychloroprene
InsulatedNo
Latex-freeNo
Length12.703"
Liner MaterialFlock
Silicone-freeYes
SizeL
Supported/unsupportedUnsupported
TextureFish Scale
Thickness27 mil.
Touchscreen CompatibleNo
Triple LayerNo
Wear-indicatingNo
BiodegradableNon-Biodegradable
Brand And SeriesCondor
Glove Coating CoverageFull
Glove Coating FinishFish Scale
Glove ConstructionRubber
Glove Hand StyleLeft and Right
Glove Length13"
Glove Liner MaterialCotton Flocked
Glove MaterialsNatural Rubber Latex/Neoprene
Glove SizeL
Glove StyleChemical
Glove TextureFish Scale
Glove Texture LocationPalm and Fingers
Glove Thickness28 mil.
StandardsEN 420:2003+A1.2009, BS EN 388:2016, EN 374-2:2014, EN 16523-1:2015, EN 374-4:2013
Sterile/non-sterileNon-Sterile
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code4015191050
Country of OriginMY

Product Details:

    • Special Features: Fishnet Embossment On Palm and Fingers

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 32GM12 Chemical Resistant Gloves L Blue/Yellow PR
€4.83 /pack