EATON ECX09E1AAA-LS29 | BJ3XZJ

EATON ECX09E1AAA-LS29 Non-Reversing Electronic Motor Starter, 120V, NEMA 1, 15 A, 12-16 A, 1 phase

Item: BJ3XZJ Model: ECX09E1AAA-LS29
In Stock

Get it by Friday, Jun 13

€857.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating15A
Coil Voltage120V
Height6"
Length7"
Nema Enclosure RatingNEMA 1
NotesConvert Contactor Or Starter From Three-Phase To Single-Phase-Install Jumper
Overload Range12-16A
Phase1
Product NameEaton XT IEC electronic motor starter
TypeNon-combination, Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1AAA-H | BJ3VWE ECX09B1AAA-H7A36"€704.35
EATON ECX09B1AAA-E | BJ3VWG ECX09B1AAA-E7A36"€638.69
EATON ECX09B1AAA-I | BJ3VWH ECX09B1AAA-I7A310 23/25"€704.35
EATON ECX09B1AAA-B | BJ3VWK ECX09B1AAA-B7A36"€598.89
EATON ECX09B1AAA-F | BJ3VWN ECX09B1AAA-F7A36"€704.35
EATON ECX09B1AAA-G | BJ3VWQ ECX09B1AAA-G7A36"€704.35
EATON ECX09B1AAA-K | BJ3VWU ECX09B1AAA-K7A36"€598.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09E1AAA-LS29 Non-Reversing Electronic Motor Starter, 120V, NEMA 1, 15 A, 12-16 A, 1 phase
€857.56 /unit