EATON ECX09D5AAA | BJ3XXM

EATON ECX09D5AAA Non-Reversing Electronic Motor Starter, 120V, NEMA 4X, 12 A, 0.1-0.16 FLA

Item: BJ3XXM Model: ECX09D5AAA
In Stock

Get it by Tuesday, Jun 17

€455.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating12A
Coil Voltage120V
Height13.31"
Length6.7"
Nema Enclosure RatingNEMA 4X
NotesNon-Combination Ampere Rating. See Tab 1 For Enclosure Type/IP Rating Cross-Reference. No Disconnect.
OperationNon-Reversing
Overload Relay0.1-0.16 FLA
Product NameEaton XT IEC electronic motor starter
TypeNon-combination
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width9 21/25"

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)33.81
Ship length (cm)17.02
Ship width (cm)24.99
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1AAA-H | BJ3VWE ECX09B1AAA-H7A36"€704.35
EATON ECX09B1AAA-E | BJ3VWG ECX09B1AAA-E7A36"€638.69
EATON ECX09B1AAA-I | BJ3VWH ECX09B1AAA-I7A310 23/25"€704.35
EATON ECX09B1AAA-B | BJ3VWK ECX09B1AAA-B7A36"€598.89
EATON ECX09B1AAA-F | BJ3VWN ECX09B1AAA-F7A36"€704.35
EATON ECX09B1AAA-G | BJ3VWQ ECX09B1AAA-G7A36"€704.35
EATON ECX09B1AAA-K | BJ3VWU ECX09B1AAA-K7A36"€598.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09D5AAA Non-Reversing Electronic Motor Starter, 120V, NEMA 4X, 12 A, 0.1-0.16 FLA
€455.64 /unit