EATON ECX09B5ASA-F | BJ3WPN

EATON ECX09B5ASA-F Non-Reversing Electronic Motor Starter, 120V, 7 A, 1-1.6 FL A, NEMA 4X, ON/OFF Sel. switch

Item: BJ3WPN Model: ECX09B5ASA-F
In Stock

Get it by Tuesday, Jun 17

€610.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeON/OFF selector switch
Amps Rating7A
Coil Voltage120V
Full Load Amps Range1-6A
Height13.31"
Length6.7"
Nema Enclosure RatingNEMA 4X
NotesNon-Combination Ampere Rating. See Tab 1 For Enclosure Type/IP Rating Cross-Reference. No Disconnect.
OperationNon-Reversing
Product NameEaton XT IEC electronic motor starter
TypeNon-combination
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width9 21/25"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)33.81
Ship length (cm)17.02
Ship width (cm)24.99
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON ECX09B1AAA-H | BJ3VWE ECX09B1AAA-H7A36"€704.35
EATON ECX09B1AAA-E | BJ3VWG ECX09B1AAA-E7A36"€638.69
EATON ECX09B1AAA-I | BJ3VWH ECX09B1AAA-I7A310 23/25"€704.35
EATON ECX09B1AAA-B | BJ3VWK ECX09B1AAA-B7A36"€598.89
EATON ECX09B1AAA-F | BJ3VWN ECX09B1AAA-F7A36"€704.35
EATON ECX09B1AAA-G | BJ3VWQ ECX09B1AAA-G7A36"€704.35
EATON ECX09B1AAA-K | BJ3VWU ECX09B1AAA-K7A36"€598.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09B5ASA-F Non-Reversing Electronic Motor Starter, 120V, 7 A, 1-1.6 FL A, NEMA 4X, ON/OFF Sel. switch
€610.83 /unit