EATON ECX09B1TAA-I | BJ3WHW

EATON ECX09B1TAA-I IEC Electronic Motor Starter, 24 V, Nema 1, Non-Combination, 7 A, 60 Hz, 4-6 A

Item: BJ3WHW Model: ECX09B1TAA-I
In Stock

Get it by Thursday, Jun 12

€704.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage24V
Frequency Rating60 Hz
Height7.15"
Length10 19/25"
Nema Enclosure RatingNEMA 1
Overload Range4-6A
Overload RelayXTOB Bi-Metallic Overload Relay
Product NameEaton XT IEC Electronic Motor Starter
StyleNon reversing
System VoltageFull Voltage
TypeNon-combination
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width6.06"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)18.16
Ship length (cm)27.33
Ship width (cm)15.39
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON ECX09B1EBA-J | BJ3WEC ECX09B1EBA-JECX09B1EBA-J€939.13
EATON ECX09B1EHA-I | BJ3WEQ ECX09B1EHA-IECX09B1EHA-I€883.44
EATON ECX09B1TAA-J | BJ3WJF ECX09B1TAA-JECX09B1TAA-J€704.35
EATON ECX09B1TAA-H | BJ3WJH ECX09B1TAA-HECX09B1TAA-H€704.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09B1TAA-I IEC Electronic Motor Starter, 24 V, Nema 1, Non-Combination, 7 A, 60 Hz, 4-6 A
€704.35 /unit