EATON ECS9618BAA-C1C47 | BJ3TJC

EATON ECS9618BAA-C1C47 Soft Starter, Non-Combo, Reduced Voltage, 302A, 230V

Item: BJ3TJC Model: ECS9618BAA-C1C47
Limited Availability
€45,884.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Soft Starter
Amps Rating302A
Height19 1/4"
Length74 3/4"
ModificationPump Control, Door Mounted Keypad
Nema Enclosure RatingNEMA 12
Product NameEaton S611 soft starter
SeriesS611
Voltage Rating230V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width37"

Shipping Info:

Ship weight (kg) 211.95
Ship height (cm)48.9
Ship width (cm)93.98
Country of OriginUS

Product Variants

ProductModelHeightControl Transformer VoltageCoil VoltagePrice
EATON ECS9611EAA-C1C47 | BJ3TGL ECS9611EAA-C1C4719 1/4"--€45,884.22
EATON ECS9612CAA-C1C47P7S3 | BJ3TGM ECS9612CAA-C1C47P7S319 1/4"--€48,446.90
EATON ECS9611BAA-C1C47 | BJ3TGN ECS9611BAA-C1C4719 1/4"--€45,884.22
EATON ECS9611BAA-C1C47P7S3 | BJ3TGP ECS9611BAA-C1C47P7S319 1/4"--€48,041.39
EATON ECS9611CAA-C1C47P7S3 | BJ3TGQ ECS9611CAA-C1C47P7S319 1/4"--€48,041.39
EATON ECS9611DAA-C1C47 | BJ3TGR ECS9611DAA-C1C4719 1/4"--€45,914.38
EATON ECS9612BAA-C1C47 | BJ3TGT ECS9612BAA-C1C4719 1/4"--€46,289.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECS9618BAA-C1C47 Soft Starter, Non-Combo, Reduced Voltage, 302A, 230V
€45,884.22 /unit