EATON ECN2441CCH | BJ3RMP

EATON ECN2441CCH Combo Starter, Non-Reversing, 150A, 3-Phase

Item: BJ3RMP Model: ECN2441CCH
In Stock

Get it by Wednesday, Jun 11

€20,712.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
AccessoriesWith Control Power Transformer
Actuator TypeSTART/STOP pushbuttons with red RUN pilot light
Circuit Breaker Rating150A
Height35"
Length8 3/4"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 4
Phase3
Product NameEaton Freedom Nema Enclosed Control
System Voltage460V/60 Hz-440V/50 Hz Primary, 120/60-110/50 Secondary Control Power Transformer
TypeCombination Non reversing Starter AAA circuit Breaker
Warranty1 yr.
Width29 1/2"

Shipping Info:

Ship weight (kg) 77.85
Ship height (cm)88.9
Ship length (cm)22.23
Ship width (cm)74.93
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizeFuse Clip TypePrice
EATON ECN1801BBB | BJ3PNU ECN1801BBB-23.06"NEMA Size 0Type R€4,439.02
EATON ECN1801BAB | BJ3PNX ECN1801BAB-23.06"NEMA Size 0Type R€3,728.70
EATON ECN1801BAA | BJ3PPA ECN1801BAA-23.06"NEMA Size 0-€3,619.26
EATON ECN1801BHB | BJ3PPB ECN1801BHB-23.06"NEMA Size 0Type R€4,439.02
EATON ECN1801CAC | BJ3PPC ECN1801CAC-11"NEMA Size 0Type R€3,756.56
EATON ECN1801CBA | BJ3PPE ECN1801CBA-23.06"NEMA Size 0-€4,341.53
EATON ECN1801CAA | BJ3PPH ECN1801CAA-11.1"NEMA Size 0-€3,619.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN2441CCH Combo Starter, Non-Reversing, 150A, 3-Phase
€20,712.78 /unit