EATON ECN2211ABB | BJ3QMQ

EATON ECN2211ABB Combo Starter, Non-Reversing, 120V, 50A, 30A/250V R, 4-20A, With Circuit Breaker

Item: BJ3QMQ Model: ECN2211ABB
In Stock

Get it by Tuesday, Jun 10

€4,749.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
Actuator TypeSTART/STOP pushbuttons
Coil Voltage110/120V
Frequency50/60 Hz
Fuse Clip Amps Rating30A
Fuse Clip TypeType R
Fuse Clip Voltage Rating250V
Height27.06"
Length6.66"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 1
Phase3
Product NameEaton Freedom Nema Enclosed Control
TypeCombination Non-reversing Starter
Warranty1 yr.
Width10 1/2"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)68.73
Ship length (cm)16.92
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizeFuse Clip TypePrice
EATON ECN1801BBB | BJ3PNU ECN1801BBB-23.06"NEMA Size 0Type R€4,439.02
EATON ECN1801BAB | BJ3PNX ECN1801BAB-23.06"NEMA Size 0Type R€3,728.70
EATON ECN1801BAA | BJ3PPA ECN1801BAA-23.06"NEMA Size 0-€3,619.26
EATON ECN1801BHB | BJ3PPB ECN1801BHB-23.06"NEMA Size 0Type R€4,439.02
EATON ECN1801CAC | BJ3PPC ECN1801CAC-11"NEMA Size 0Type R€3,756.56
EATON ECN1801CBA | BJ3PPE ECN1801CBA-23.06"NEMA Size 0-€4,341.53
EATON ECN1801CAA | BJ3PPH ECN1801CAA-11.1"NEMA Size 0-€3,619.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN2211ABB Combo Starter, Non-Reversing, 120V, 50A, 30A/250V R, 4-20A, With Circuit Breaker
€4,749.43 /unit