EATON ECN1642AAA-E3 | BJ3PFK

EATON ECN1642AAA-E3 Combo Starter, Non-Reversing, 24V/60 Hz

Item: BJ3PFK Model: ECN1642AAA-E3
Limited Availability
€17,459.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
Coil Voltage110/120V
Frequency50/60 Hz
Height21"
Length80"
Nema Enclosure RatingNEMA 3R
Nema SizeNEMA Size 4
Phase3
Product NameEaton Freedom Nema Enclosed Control
TypeCombination Non reversing Starter AAA circuit Breaker
Warranty1 yr.
Width46"

Shipping Info:

Ship weight (kg) 81
Ship height (cm)53.34
Ship width (cm)116.84
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizePrice
EATON ECN1601AAA-E14 | BJ3NMC ECN1601AAA-E14110/120V11"NEMA Size 0€2,833.34
EATON ECN1601AAB | BJ3NMH ECN1601AAB110/120V11"NEMA Size 0€2,924.86
EATON ECN1601AAA-E3 | BJ3NML ECN1601AAA-E3110/120V10 1/5"NEMA Size 0€3,573.50
EATON ECN1601AAC-E3 | BJ3NMT ECN1601AAC-E3110/120V11"NEMA Size 0€3,728.70
EATON ECN1601AAB-E3 | BJ3NMU ECN1601AAB-E3110/120V11"NEMA Size 0€3,651.10
EATON ECN1601ABB | BJ3NMV ECN1601ABB110/120V27.06"NEMA Size 0€3,587.42
EATON ECN1601AAC | BJ3NMW ECN1601AAC110/120V11.1"NEMA Size 0€2,972.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1642AAA-E3 Combo Starter, Non-Reversing, 24V/60 Hz
€17,459.62 /unit