EATON ECN1601AAC | BJ3NMW

EATON ECN1601AAC Combo Starter, Non-Reversing, 110V/50 Hz-120V/60 Hz, Solid-State Relay, 3-Phase

Item: BJ3NMW Model: ECN1601AAC
In Stock

Get it by Thursday, Jun 12

€2,972.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
Circuit Breaker Rating7A
Coil Voltage110/120V
Frequency50/60 Hz
Height11.1"
Length30 3/5"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 0
Phase3
Product NameEaton Freedom Nema Enclosed Control
TypeCombination Non reversing Starter AAA circuit Breaker
Warranty1 yr.
Width12 1/5"

Shipping Info:

Ship weight (kg) 17.28
Ship height (cm)28.19
Ship length (cm)77.72
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizePrice
EATON ECN1601AAA-E14 | BJ3NMC ECN1601AAA-E14110/120V11"NEMA Size 0€2,833.34
EATON ECN1601AAB | BJ3NMH ECN1601AAB110/120V11"NEMA Size 0€2,924.86
EATON ECN1601AAA-E3 | BJ3NML ECN1601AAA-E3110/120V10 1/5"NEMA Size 0€3,573.50
EATON ECN1601AAC-E3 | BJ3NMT ECN1601AAC-E3110/120V11"NEMA Size 0€3,728.70
EATON ECN1601AAB-E3 | BJ3NMU ECN1601AAB-E3110/120V11"NEMA Size 0€3,651.10
EATON ECN1601ABB | BJ3NMV ECN1601ABB110/120V27.06"NEMA Size 0€3,587.42
EATON ECN1601AHA | BJ3NMY ECN1601AHA110/120V27.06"NEMA Size 0€3,525.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1601AAC Combo Starter, Non-Reversing, 110V/50 Hz-120V/60 Hz, Solid-State Relay, 3-Phase
€2,972.61 /unit