EATON ECN1638DAG-R63/E Fusible Combination Starter, 90A, 550/575V AC Coil Voltage | CJ2WXH

EATON ECN1638DAG-R63/E NEMA Combination Starter, Fusible Disconnect, 3 Poles, NEMA Size 1, 120 VAC, NEMA-Rated 3R

Item: CJ2WXH Model: ECN1638DAG-R63/ECross Ref: 40Z934
In Stock

Get it by Tuesday, Jun 17

€5,355.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Fusible Combination Starter
Auxiliary Contact Form1NO
Control TransformerNo
Electrical Operating Durability100000
Frequency50/60 Hz
Horsepower @ Single Phase - 120v AcNot Rated
Horsepower @ Single Phase - 240v AcNot Rated
Horsepower @ Three Phase - 208v Ac25 hp
Horsepower @ Three Phase - 240v Ac30 hp
Horsepower @ Three Phase - 480v Ac50 hp
Horsepower @ Three Phase - 600v Ac50 hp
Includes Auxiliary ContactsYes
Includes Pilot LightNo
Ip RatingIP20
Max Current (ac)90A
Maximum Overload Relay Current Setting100A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting20A
Mounting PostionHorizontal, Vertical
Mounting StyleThrough Panel
Nema Enclosure Rating3R
Nema Size3
Nominal Coil (secondary) Voltage120V AC
Number Of Poles3
Number Of Terminals3
Operator TypeNo Operator
Overload Protection TypeElectronic
PhaseThree
Resistance PropertiesImpact Resistant, Tamper Resistant
Reversing CapabilityNon-Reversing
SeriesFreedom Series
Short Circuit ProtectionFusible Disconnect
StandardsABS, CSA, OSHPD, UL LISTED
Starter StyleNEMA
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip ClassClass 10, Class 20, Class 30
Ul Fuse ClassR
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 38.25

Product Variants

ProductModelShort Circuit ProtectionHp @ 3 Phase - 480vHp @ 3 Phase - 240vOverall HeightHeightControl TransformerControl Transformer VoltagePrice
EATON ECN1601BAB-R63/C | BJ3NPF ECN1601BAB-R63/C-------€1,554.65
EATON ECN1611AAB-R63/D | BJ3NTR ECN1611AAB-R63/DFusible Disconnect10 hp7 1/2 hp11.1"-NoNot Applicable€1,925.07
EATON ECN1611AAB-R63/C | BJ3NTU ECN1611AAB-R63/CCircuit Breaker10 hp7 1/2 hp11.1"-NoNot Applicable€1,760.82
EATON ECN1611AAC-R63/C | BJ3NUG ECN1611AAC-R63/C-------€1,925.08
EATON ECN1611AAC-R63/D | BJ3NUK ECN1611AAC-R63/DCircuit Breaker10 hp7 1/2 hp11.1"11.1"NoNot Applicable€1,760.84
EATON ECN1621AAD-R63/D | BJ3NZD ECN1621AAD-R63/DFusible Disconnect25 hp15 hp11.1"-NoNot Applicable€2,640.65
EATON ECN1621AAE-R63/D | BJ3NZM ECN1621AAE-R63/DCircuit Breaker25 hp15 hp11.1"11.1"NoNot Applicable€2,415.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1638DAG-R63/E NEMA Combination Starter, Fusible Disconnect, 3 Poles, NEMA Size 1, 120 VAC, NEMA-Rated 3R
€5,355.78 /unit