Item | NEMA Fusible Combination Starter |
Auxiliary Contact Module Capacity | 4 |
Control Transformer | No |
Control Transformer Voltage | Not Applicable |
Horsepower @ Single Phase | Not Rated |
Horsepower @ Single Phase - 120v Ac | Not Rated |
Horsepower @ Three Phase - 208v Ac | 7 1/2 hp |
Horsepower @ Three Phase - 600v Ac | 10 hp |
Hp @ 3 Phase - 240v | 7 1/2 hp |
Hp @ 3 Phase - 480v | 10 hp |
Includes Auxiliary Contacts | Yes |
Includes Control Transformer | No |
Max. Overload Relay Amps Setting | 20A |
Minimum Overload Relay Current Setting | 4A |
Mounting Postion | Horizontal, Vertical |
No. Of Auxillary Contacts | 1 |
No. Of Terminals | 3 |
Number Of Poles | 3 |
Operator | No |
Overall Depth | 30.7" |
Overall Height | 11.1" |
Overall Width | 12 1/5" |
Overload Protection Type | Electronic |
Phase | 3 |
Pilot Light | No |
Resistance Properties | Impact Resistant, Tamper Resistant |
Short Circuit Protection | Circuit Breaker |
Terminal Connection Type | Screw Terminals |
Thermal Unit Code | Not Applicable |
Auxiliary Contact Form | 1NO |
Electrical Operating Durability | 100000 |
Frequency | 50/60 Hz |
Horsepower @ Single Phase - 240v Ac | Not Rated |
Horsepower @ Three Phase - 240v Ac | 7 1/2 hp |
Horsepower @ Three Phase - 480v Ac | 10 hp |
Includes Pilot Light | No |
Ip Rating | IP20 |
Max Current (ac) | 27A |
Maximum Overload Relay Current Setting | 20A |
Maximum Voltage Rating | 600V AC |
Mounting Style | Through Panel |
Nema Enclosure Rating | 1 |
Nema Size | 1 |
Nominal Coil (secondary) Voltage | 120V AC |
Number Of Terminals | 3 |
Operator Type | No Operator |
Reversing Capability | Non-Reversing |
Series | Freedom Series |
Standards | UL E1491 |
Starter Style | NEMA |
Thermal Units Required | None (Not Applicable to Electronic Overloads) |
Trip Class | Class 10, Class 20, Class 30 |
Ul Fuse Class | R |
Wire Termination Type | Screw |